Apply to be a TradeMaster!
Main product image of 14" x 6" Baseboard Return Air Grille, 1/3" Series 1 (White)
Magnifying glass
Hover image to zoom

14" x 6" Baseboard Return Air Grille, 1/3" Series 1 (White)

Brand:
Bluefin
SKU:
GR6W14-6
Rating:
(20)
Q&A:
(1)
14" x 6" Baseboard Return Air Grille, 1/3" Series 1 (White)
Magnifying glass
Hover image to zoom
$14.47 each
In Stock
In Stock
Get 72 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Specs

–
Product Type:

Return Grille

Overall Size:

15-3/4" x 6-5/8"

Height (Wall Opening):

6"

Width (Wall Opening):

14"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
Return Grille
15-3/4" x 6-5/8"
6"
14"
White
Return Grille
15-3/4" x 6-5/8"
6"
14"
White

You May Also Need

Product Reviews

5 out of 20 reviews
100% would recommend this product
5
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

hard to find items

just what i was looking for, good quality and fast shipping. great pricing.
wacky
idaho
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Fast delivery, product was a perfect match to what I had and was easy to install.
Bob g
Bay city mi
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

Fast delivery, product was a perfect match to what I had and was easy to install.
Bob
Bay city mi
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had to return due damage and sizing

The product was shipped well and no damage to the box but there were a few bend fins on the return air ducts. The reason for the 5 star review is because of their return policy and customer service. In the end, one had minor damage but they were the wrong size compared to what I needed.
Jeff
Ohio
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Angled cold air vent

Could not fine this at local stores. Great price and very fast delivery. Happy with their company and will use again.
Pat
Central wis
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect transaction

Fast shipping. Register fit perfectly.
Homeowner
Appleton Wi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

These were exactly what I needed
Tomass
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Exactly as ordered. Quick shipping.
Bob
Litchfield, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Price and Shipping, arrived as Advertised

Product was good, fit my need and worked great. It had a slight twist to it, but that went away as soon as got installed.
Jay
Philly Area
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

It seems to be the exact same one my local big box home supply sells for 8x more money. I'll always check to see what supply house has before I buy anywhere else.
Scot
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the projection depth off the wall?

Asked by Jared 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jared! The depth of the baseboard grille is 3-3/4" at the bottom and 7/8" at the top.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy