Apply to be a TradeMaster!
Main product image of 12" x 6" Baseboard Register, 1/3" Series 1 (White)
Magnifying glass
Hover image to zoom

12" x 6" Baseboard Register, 1/3" Series 1 (White)

Brand:
Bluefin
SKU:
RG9W12-6
Rating:
(75)
Q&A:
(1)
12" x 6" Baseboard Register, 1/3" Series 1 (White)
Magnifying glass
Hover image to zoom
$19.22 each
In Stock
In Stock
Get 405 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Positive volume control damper
  • Bright white enamel finish
  • Specs

    –
    Product Type:

    Supply Register

    Overall Size:

    13-3/4" x 6-5/8"

    Wall Opening (Inches):

    12" x 6"

    Width (Wall Opening):

    12"

    Height (Wall Opening):

    6"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Product Type
    Overall Size
    Wall Opening (Inches)
    Width (Wall Opening)
    Height (Wall Opening)
    Supply Register
    13-3/4" x 6-5/8"
    12" x 6"
    12"
    6"
    Supply Register
    13-3/4" x 6-5/8"
    12" x 6"
    12"
    6"

    You May Also Need

    12" x 6" Baseboard Return Air Grille, 1/3" Series 1 (White)
    SKU: GR6W12-6
    Bluefin

    Product Reviews

    4.68 out of 75 reviews
    94% would recommend this product
    4.68
    out of 75 Reviews
    94% would recommend this product
    WRITE A REVIEW
    5 star
    87%
    4 star
    4%
    3 star
    4%
    2 star
    1%
    1 star
    4%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Great value for the price

    I had been hunting for replacement baseboard registers and could not find the right size until I came upon the Supplyhouse.com website. The registers fit exactly and installed easily. The material and finish are sturdy and the cost was very reasonable. My only concern is that there is a solid metal piece covering the vent on the inside which can be opened/closed as needed. I have noticed that when opened it tends to bang a bit as we walk in the room. I am working on adjusting the vent louver to stop this and so far it seems to be ok.
    VS

    Most Liked Negative Review

    Damper different from my original and thus ill-fitting

    On the surface, this register looked exactly like the one I was trying to replace in my 1958 built house. Unfortunately, the damper is one piece as opposed to one inch level dampers on the back of each slat on my original. The space cut out in my wall doesn't accomodate a completely open damper...I am only able to open the damper one inch. I'm going to see how I get by with that once heating season begins. Otherwise, I might try to cut off the damper. But I will use it somehow.
    Showing 1-10 of 75 reviews

    Good product, good for high moldings

    Open back but still strong, nice finish, good packaging
    Bruce
    Pittsburgh
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service

    Fine service
    Mario
    NJ
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    wall register

    ordered with ease , delivered safe, very quick , great packaging , A+++
    RR
    PA
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect

    Hard to find 10 inch. Perfect
    Raybone
    Delco
    12 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    But the item I needed was easy. The product arrived in no time
    Ki
    Pennsylvania
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Returning is impossible and crazy expensive

    I purchased at items at the wrong size (my bad). Contacted customer service and the rep was rude and not helpful. Spoke to me like I was stupid. Product is great at a great price, I just got the wrong size. Now I'm stuck with $250 worth of items I can't use. Will never order from here again.
    Drew
    Joliet il
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    Got a retro floor register and its fits perfectly. It's high quality. Thanks!
    JohnnyHomeimprovement
    Philadelphia, PA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Clean looking baseboard

    Fit perfectly with minimal adjustment needed
    Tee
    Philadelphia
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again and again for sure

    I was painting a customer's house and they wanted to update their vent covers and when I bought them these covers from your company they were ecstatic. It made the room look so pretty and it's so useful with the on and off push on release. I wouldn't go anywhere else besides this company for their products and fast delivery and the prices were just amazing.
    Kitty
    Philadelphia Pennsylvania
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product!

    Great product and price! We are ordering more to replace our old, ugly ones
    Venty
    Warminster pa
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can the damper be removed? for more airflow..

    Asked by Crystal 2 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Crystal. Yes, the damper is able to be removed if you choose to do so.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy