Apply to be a TradeMaster!
Main product image of 24" x 18" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom

24" x 18" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/3" Fin Spacing (White)

Brand:
Bluefin
SKU:
GR9W24-18
Rating:
(0)
Q&A:
(0)
24" x 18" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom
$80.79 each
In Stock
In Stock
Get 3 Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Color
Bright White

Description

  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Specs

    Width (Wall Opening):

    24"

    Material:

    Steel

    Color:

    Bright White

    Height (Wall Opening):

    18"

    Product Type:

    Return Filter Grille

    Overall Size:

    25-3/4" x 19-3/4"

    Wall Opening (Inches):

    24" x 18"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Fri

    Compare Similar Products

    Brand
    Width (Wall Opening)
    Material
    Color
    Height (Wall Opening)
    Product Type
    CURRENT ITEM
    Product Image of 24" x 18" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/3" Fin Spacing (White)
    24" x 18" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/3" Fin Spacing (White)
    SKU: GR9W24-18
    24"
    Steel
    Bright White
    18"
    Return Filter Grille
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy