Apply to be a TradeMaster!
Main product image of 24" x 18" (Wall Opening Size) Bright White Return Air Grille w/ 1/3" Fin Spacing (659 Series)
Magnifying glass
Hover image to zoom

24" x 18" (Wall Opening Size) Bright White Return Air Grille w/ 1/3" Fin Spacing (659 Series)

SKU:
43426
Rating:
(1)
Q&A:
(0)
24" x 18" (Wall Opening Size) Bright White Return Air Grille w/ 1/3" Fin Spacing (659 Series)
Magnifying glass
Hover image to zoom
$119.44 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Bright White
Product Highlight: Material
Steel

Description

–
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Some sizes are available factory installed filters (Model 659FIL). Contact factory for details
  • Specs

    –
    Product Type:

    Return Filter Grille

    Series:

    659

    Overall Size:

    25-3/4" x 19-3/4"

    Wall Opening (Inches):

    24" x 18"

    Height (Wall Opening):

    18"

    Width (Wall Opening):

    24"

    Color:

    Bright White

    Material:

    Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Overall Size
    Wall Opening (Inches)
    Height (Wall Opening)
    Width (Wall Opening)
    CURRENT ITEM
    Product Image of 24" x 18" (Wall Opening Size) Bright White Return Air Grille w/ 1/3" Fin Spacing (659 Series)
    24" x 18" (Wall Opening Size) Bright White Return Air Grille w/ 1/3" Fin Spacing (659 Series)
    SKU: 43426
    (1)
    Return Filter Grille
    25-3/4" x 19-3/4"
    24" x 18"
    18"
    24"

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Very well made

    The price is very fair for a well made grille
    Grandpa Tony
    Fort Pierce Florida
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy