Apply to be a TradeMaster!
Main product image of 3/4" Threaded Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Gate Valve (Lead Free)

Brand:
Bluefin
SKU:
GTVT075
Rating:
(17)
Q&A:
(1)
3/4" Threaded Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom
$15.23 each
BOX UP & SAVE 6%
$143.10 box of 10
$14.31 each
Backorder
Backorder
Get it Tue, Feb 16 - Tue, May 11
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"3"
Connection Method: 
Threaded

This item replaces: 514T04, 514T04LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features
  • Lead Free Brass
  • Full Port
  • NSF / ANSI 61
  • NSF / ANSI 372

Specs

–
Size:

3/4"

Material:

Brass

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Lead Free
Connection Method
Connection Type
CURRENT ITEM
Product Image of 3/4" Threaded Gate Valve (Lead Free)
3/4" Threaded Gate Valve (Lead Free)
SKU: GTVT075
(17)
3/4"
Brass
Yes
Threaded
FNPT x FNPT
3/4"
Bronze
Yes
Threaded
FNPT x FNPT
3/4" Threaded Gate Valve, Lead Free
SKU: 514T04LF
3/4"
Brass
Yes
Threaded
FNPT x FNPT

You May Also Need

Product Reviews

4.12 out of 17 reviews
75% would recommend this product
4.12
out of 17 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
6%
3 star
6%
2 star
0%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

High-quality gate valves

I used one of these when replacing a galvanized service line. This valve was added after the water meter as the first shutoff to avoid dealing with a seized curb stop the city refused to replace. This valve has super high-quality, heavy-duty construction as can be told from the weight. It takes several turns to shut this valve off, but that means you get extra torque to really close it well. It closely resembles the gate valve that I found buried since 1946, which amazingly still worked!
VS

Most Liked Negative Review

Get what you pay for

I guess I could go 4 stars because of you get what you pay for. One should not expect 5 starts for really a 2-3 star product, but at that price. Does not shut-off completely. Motion on the valve has a funny feel, not a feel of something solid.
Showing 1-10 of 17 reviews

Bought 4 and they all leak

They don't close properly and slow leak. All four. The handles also have a lot of slop in them and the nuts holding the handle are rusting. Buy something better especially if you have to un-sweat them to replace them like I now have to.
Mike
CT
6 months ago
Was this review helpful to you?

I would buy this product again and again

Great quality
Z
Brooklyn NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well built valve

quality constructed valve
Tadziu
Northern Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used for my water line from my well.
jeep
Bend Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Use for air control
Jar
Kenosha wi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Works like a champ.
John
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

perfect, just as described
Robert
carrollton TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

Purchased for buried service. Impressive quality for low price. Valve shuts tight.
Joel in WA
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to site for all my plumbing needs

I am plumbing an inground concrete pool constructed in the 60s. You can't find the things I need at a big box store.
Big Dog
Spencer OK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought 6, none shuts off fully

Bought six of these, fully installed them, and to my frustration, none of them shuts off fully. So now I have to redo the whole project and Supply House will only refund them If I mail them all back.
Ben
Chicago
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this suitable for use in a low pressure (12 psi) steam system?

Asked by Jake 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jake. This valve has a 25 psi test pressure with a 5 psi pressure drop.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy