Apply to be a TradeMaster!
Main product image of 2" Threaded Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom

2" Threaded Gate Valve (Lead Free)

Brand:
Bluefin
SKU:
GTVT200
Rating:
(2)
Q&A:
(0)
2" Threaded Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom
$60.79 each
BOX UP & SAVE 6%
$114.24 box of 2
$57.12 each
In Stock
In Stock
Get 274 Wed, Nov 4
Order by today, receive Wednesday
Size: 
2"
3"
Connection Method: 
Threaded

This item replaces: 514T08, 514T08LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features
  • Lead Free Brass
  • Full Port
  • NSF / ANSI 61
  • NSF / ANSI 372

Specs

–
Size:

2"

Material:

Brass

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Lead Free
Connection Method
Connection Type
CURRENT ITEM
Product Image of 2" Threaded Gate Valve (Lead Free)
2" Threaded Gate Valve (Lead Free)
SKU: GTVT200
(2)
2"
Brass
Yes
Threaded
FNPT x FNPT
2"
Brass
Yes
Threaded
FNPT x FNPT

You May Also Need

2" Brass Tee (Lead Free)
SKU: BRT200
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

As described. Would buy again.

Used for irrigation main shut off valve. Worked as described.
Ed
North Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

well
bob
swannanoa,nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy