The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Threaded Gate Valve (Lead Free), 514T05LF
Magnifying glass
Hover image to zoom

1" Threaded Gate Valve (Lead Free), 514T05LF

SKU:
514T05LF
Rating:
(8)
Q&A:
(3)
1" Threaded Gate Valve (Lead Free), 514T05LF
Magnifying glass
Hover image to zoom
$31.63 each
BOX UP & SAVE 11%
$140.75 box of 5
$28.15 each
In Stock
In Stock
Get 5 Tomorrow, Sep 1
Order by 6PM, receive Tomorrow
Size
1"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"
Connection Method
Threaded

MANUALS (1)


This item replaces: 514T05

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
125 psi
Product Highlight: Thread Type
Female Thread Type

Description

  • Lead Free Brass
  • 200WOG - 125SWP
  • Non-Rising Stem
  • Threaded Bonnet
  • Ends Conform to ANSI Standards B2.1
  • Solder Ends Conforms to ANSI Standards B16.18
  • Valves are Tested in Accordance w/ MSS-SP-82
  • ISO-9002
  • Specs

    Connection Method:

    Threaded

    Size:

    1"

    Connection Type:

    FNPT x FNPT

    Material:

    Brass

    Lead Free:

    Yes

    Pressure Rating:

    125 psi

    Thread Type:

    Female

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Connection Method
    Size
    Connection Type
    Material
    Lead Free
    CURRENT ITEM
    Product Image of 1" Threaded Gate Valve (Lead Free), 514T05LF
    1" Threaded Gate Valve (Lead Free), 514T05LF
    SKU: 514T05LF
    (8)
    Threaded
    1"
    FNPT x FNPT
    Brass
    Yes
    Threaded
    1"
    FNPT x FNPT
    Brass
    Yes
    1" Threaded Gate Valve with Rising Stem (Lead Free)
    SKU: 512T05LF
    Threaded
    1"
    FNPT x FNPT
    Bronze
    Yes

    You May Also Need

    Product Reviews

    4.5 out of 8 reviews
    88% would recommend this product
    4.5
    out of 8 Reviews
    88% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    13%
    3 star
    0%
    2 star
    13%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    Good product

    Good good
    Michael jones
    San Francisco
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    If you need a 1/2" threaded gate valve, well, this is one.

    These are good all-around gate valves for use in the home. I used this particular valve to control a boiler's cold-water feed. The threads are clean and the valve stem moves nicely.
    VtTimWhite
    VT
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Green is good!

    Quality part for the money. Saves a buck compared to the big box stores which isn't much unless you buy in bulk. Quality equal to what you would find at the other stores
    EdisonSteampunk
    Nashville,TN
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Valves to Go

    Good Valve for the price
    Tractor Man
    North Carolina
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    I use this type Valve for flow control of water.
    Wilsonville Valve
    Childersburg, AL
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    LEAK

    Installed two of these and both leak. Cranked closed and still drips. Will be replacing with WATTS style ball valves.
    Pedro
    Wilkes-Barre, PA
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good value

    Great valve for the price
    softwater
    arkansas
    15 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Solid

    well made, solid.
    bob
    arizona
    16 years ago
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: Will this work with a 15 psi steam boiler?

    Asked by Brad b 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Yes, these are rated to 125 PSI Steam pressure.

    Was this review helpful to you?

    Q: Is this valve rated for low pressure (residential heating) steam?

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, you can use this valve for low pressure steam.

    Was this review helpful to you?

    Q: Are the handles black?

    Asked by 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Our supplier sends us these units with black & red handles. They are the same exact units. If for some reason you need a specific color, please call our customer service department so we can note that on your order.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy