Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized 45° Elbows (Imported)
3/4" Galvanized Malleable 45° Elbow
Brand:
Bluefin
SKU:
GV45E075
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GV45E075 has been discontinued
Discontinued July 13, 2023
This product has been discontinued.
Direct Replacement:
3/4" Galvanized Malleable 45-Degree Elbow
Brand:
Bluefin
SKU:
GV45E075C
(0)
Order by
6PM
, receive 87 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 2" diameters
100% pressure tested before leaving the factory
Specs
–
Size:
3/4"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
3/4" Galvanized Malleable 45° Elbow
SKU:
GV45E075
Bluefin
3/4"
Galvanized
3/4" Galv 45° Elbow, Class 150
SKU:
0311023600
Anvil
3/4"
Galvanized
You May Also Need
3/4" x 12" Galvanized Steel Nipple
SKU:
NPGL3412
Everflow
3/4" x 3/4" x 1" Galvanized Bull Head Tee
SKU:
GMBT0340
Everflow
3/4" x 11" Galvanized Steel Nipple
SKU:
NPGL3411
Everflow
3/4" x 1/2" Galvanized Malleable Reducing Elbow
SKU:
GMRL0343
Everflow
3/4" Electro-Galvanized Multi-Strut Pipe Clamp
SKU:
GVSC075
Bluefin
3/4" x 10" Galvanized Steel Nipple
SKU:
NPGL3410
Everflow
3/4" Copper Coupling Less Stop
SKU:
30956
Elkhart
3/4" Full Port Threaded Ball Valve
SKU:
BVT075-NP
Bluefin
×
Video