Shop Resideo Sale
Main product image of 3/4" Electro-Galvanized Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom

3/4" Electro-Galvanized Multi-Strut Pipe Clamp

Brand:
Bluefin
SKU:
GVSC075
Rating:
(23)
Q&A:
(1)
3/4" Electro-Galvanized Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom
$0.95 each
In Stock
In Stock
Get 6,188 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Outside Diameter
1.050" OD

Specs

–
Size:

3/4"

Material:

Carbon Steel

Outside Diameter:

1.050"

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Outside Diameter
Finish
CURRENT ITEM
Product Image of 3/4" Electro-Galvanized Multi-Strut Pipe Clamp
3/4" Electro-Galvanized Multi-Strut Pipe Clamp
SKU: GVSC075
(23)
3/4"
Carbon Steel
1.050"
Electro-Galvanized
3/4"
Steel
0.932"
Electro-Galvanized

You May Also Need

1" Electro-Galvanized Multi-Strut Pipe Clamp
SKU: GVSC100
Bluefin

Product Reviews

4.78 out of 23 reviews
95% would recommend this product
4.78
out of 23 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
4%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great price, awesome product.

A strut strap is a strut strap. These are the best pricing and the quality of these straps ain't bad. Great for electrical conduits and plumbing. At this price, it's a huge win compared to wholesalers and box stores that charge $1.25–$3.5 per strap
VS

Most Liked Negative Review

Ehhhh

These work. If you define "work" as holding a pipe up. The nut on them is a hex, so you need a 1/2" wrench and a large P3 Philips bit on the bolt side to tighten it, because they seem to be 13mm and I live in USA without many metric sockets. Overall, they work, but I prefer a square nut (so you don't need to hold it when tightening) and an English sized bolt, because I live in the USA. 'MERICA!!!!! :-)
Showing 1-10 of 23 reviews

I would buy this product again. Perfect fit.

Great product at a good price from a wonderful supplier.
Fire girl
Decatur, AL
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent fit

Excellent fit for my needs. Highly recommended.
DIYer
NoVa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Though the product did not fit, it is of great quality and highly recommended.
DIYer
NoVa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Value

Good alternative to brand names.
DougMcH
California
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This product works as it is designed with no problems.
Die Machine builder
Casa Grande, Arizona
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is a good product and works great

Good quality, price and good materials. I am very happy with it and very highly recommended.
Sam
Mountain House CA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good quality
ED
Pa
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great for 2" PVC DWV furance venting

worked great, quick install.
keepyoucool
columbus, oh
2 years ago
Was this review helpful to you?

I would buy again

Great Product
Bobby
Bossier City, LA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product at a good price!

Fits my application; mounting strut to 2 1/2" pipe.
Roy
Gerald, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what width conduit does this fit?

Asked by tim 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tim. This is for 1-1/4" nominal size pipe (1.660" OD).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy