Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Reducing Couplings (Imported)
1-1/4" x 1" Galvanized Malleable Reducing Coupling
Brand:
Bluefin
SKU:
GVC125-100
Rating:
(2)
Q&A:
(0)
Hover image to zoom
GVC125-100 has been discontinued
Discontinued July 11, 2023
This product has been discontinued.
Direct Replacement:
1-1/4" x 1" Galvanized Malleable Reducing Coupling
Brand:
Bluefin
SKU:
GVC125-100C
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/4" x 1"
150 psi
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 2" diameters
100% pressure tested before leaving the factory
**Image may not represent actual product.**
Specs
–
Size:
1-1/4" x 1"
Pressure Rating:
150 psi
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1-1/4" x 1" Galvanized Malleable Reducing Coupling
SKU:
GVC125-100
(2)
Bluefin
1-1/4" x 1"
Galvanized
1-1/4" x 1" Galv Pipe Coupling, Class 150
SKU:
0311087605
Anvil
1"
1-1/4" x 1"
1-1/4"
Galvanized
You May Also Need
1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT125
Bluefin
1" Full Port Threaded Ball Valve
SKU:
BVT100-NP
Bluefin
1" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT100
Bluefin
1-1/4" Galvanized Malleable 45° Elbow
SKU:
GMFF0114
Everflow
3/4" Full Port Threaded Ball Valve
SKU:
BVT075-NP
Bluefin
1-1/4" x 1" x 1" Galvanized Reducing Tee
SKU:
GMRT1414
Everflow
3/4" Galv Nipple Set (Close to 6" Length)
SKU:
NPGS3400
Everflow
1" Gas Ball Valve
SKU:
GBV100
Bluefin
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing
1-2
of
2
reviews
Sort: Most Recent
Just Need One
Used it on a rain barrel the right pipe fittings to hook up a water hose cut off
Ray
Colleyville, Texas
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
good product
what I needed at a good price
Brent
Raleigh NC
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video