Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Reducing Elbows (Imported)
1-1/4" x 3/4" Galvanized Malleable Reducing Elbow
Brand:
Bluefin
SKU:
GVE125-075
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GVE125-075 has been discontinued
Discontinued January 17, 2024
This product has been discontinued.
Direct Replacement:
1-1/4" x 3/4" Galvanized Malleable Reducing Elbow
Brand:
Bluefin
SKU:
GVE125-075C
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/4" x 3/4"
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 6" diameters
100% pressure tested before leaving the factory
Specs
–
Size:
1-1/4" x 3/4"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
1-1/4" x 1" x 1" Galvanized Reducing Tee
SKU:
GMRT1414
Everflow
3/4" Galv Nipple Set (Close to 6" Length)
SKU:
NPGS3400
Everflow
3/4" x 3/4" x 1" Galvanized Bull Head Tee
SKU:
GMBT0340
Everflow
1" Galv Nipple Set (Close to 6" Length)
SKU:
NPGS1000
Everflow
3/4" x 10" Galvanized Steel Nipple
SKU:
NPGL3410
Everflow
1-1/2" x 1" Galvanized Malleable Reducing Elbow
SKU:
GMRL1122
Everflow
1-1/4" x 3/4" x 3/4" Galvanized Reducing Tee
SKU:
GMRT1409
Everflow
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video