Apply to be a TradeMaster!
Main product image of 1/4" x 2" Galv Nipple
Magnifying glass
Hover image to zoom

1/4" x 2" Galv Nipple

Brand:
Bluefin
SKU:
GVN025-200
Rating:
(61)
Q&A:
(2)
1/4" x 2" Galv Nipple
Magnifying glass
Hover image to zoom
GVN025-200 has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" x 2" Galv Nipple
Brand:
Bluefin
SKU:GVN025-200C
(61)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized
Product Highlight: Length (Inches)
2" Length

Description

–
1/4" Galvanized Nipple

Specs

–
Size:

1/4"

Product Type:

Galvanized Nipple

Application:

Schedule 40

Plumbing

Material:

Galvanized

Length (Inches):

2"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT025
Bluefin

Product Reviews

4.87 out of 61 reviews
98% would recommend this product
4.87
out of 61 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
7%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just Right

With Pex Supply nipples, you can be sure of a proper measurement. I needed exactly 2" length nipple to fit properly between a wall drain pipe and the trap under my bath sink -- 1-1/2" diameter -- and this was exactly 2." I've ordered multiple nipples from Pex over the years, and they have always been spot-on the advertised length. In plumbing, an extra 1/8" in length can render a part completely useless.
VS

Most Liked Negative Review

Do NOT buy for water application

Was buying these nipples to use when installing water softeners - Within three years they are all corroded and crumbling apart - Been replacing them with brass nipples
Showing 1-10 of 61 reviews

Good price, good product

what i needed, works as described, appears to be good quality, fast shipping...
FreeManBrett
Middleburg, Fl.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, good product

what i needed, works as described, appears to be good quality, fast shipping...
FreeManBrett
Middleburg, Fl.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, good product

what i needed, works as described, appears to be good quality, fast shipping...
FreeManBrett
Middleburg, Fl.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality

Exactly what it's supposed to be.
Jim
California
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality nipple galv pipe

Pipe as advertised got my DIY job under the bathroom sink
The prez
Brooklyn ny
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Good Quality
The Prez
N.Y.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Good Quality
THE PREZ
N.Y.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

reasonable price
John
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Product

Great Quality, Reasonable Price. Fast Delivery and OUTSTANDING CUSTOMER SERVICE!!!
TMcD
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT QUALITY PRODUCT

Great Quality, Reasonable Price. Fast Delivery and OUTSTANDING CUSTOMER SERVICE!!!
TMcD
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is it okay to use this type of fitting in conjunction with a boiler drain valve? would Black pipe work or would corrosion be a concern? The drain valve is too short to fit the current connection point. thank you for your help in advance.

Asked by Rick 13 years ago

Add your answer

* Required Field
-

That would be fine for what you are doing. Black pipe is fine in boiler applications, as they oxygen is boiled out . Be sure to bleed air off the top of radiators after opening system. Then again in a month or so.

Was this review helpful to you?
-

Of course. Just don't use black pipe, it will corrode.

Was this review helpful to you?
-

Black pipe should not be used for a boiler drain; black pipe is designed for gas. Galvanized pipe should work, but a stainless steel nipple of the same size would be better and would not be very expensive in that size.

Was this review helpful to you?

Q: Does the length measurement (1.5 inches in this case) refer to the overall length or just the body of the nipple (the unthreaded section). Thanks

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1 1/2 on the GN-0715 refers to the length of the entire nipple (threaded and un-threaded section).

Was this review helpful to you?