Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Tees (Imported)
1/2" Galvanized Malleable Tee
Brand:
Bluefin
SKU:
GVT050
Rating:
(1)
Q&A:
(1)
Hover image to zoom
GVT050 has been discontinued
Discontinued April 24, 2023
This product has been discontinued.
Direct Replacement:
1/2" Galvanized Malleable Tee
Brand:
Bluefin
SKU:
GVT050C
(0)
Order by
6PM
, receive 704 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
Galvanized
Specs
–
Size:
1/2"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1/2" Galvanized Malleable Tee
SKU:
GVT050
(1)
Bluefin
1/2"
Galvanized
1/2 Galv Tee, Class 150
SKU:
0311029805
Anvil
1/2"
Galvanized
You May Also Need
1/2" x 12" Galv Nipple
SKU:
GVN050-1200
Bluefin
3/4" x 1/2" Galvanized Malleable Hex Bushing
SKU:
GMBU0343
Everflow
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
1/2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT050
Bluefin
3/4" x 1/2" Galvanized Malleable Reducing Elbow
SKU:
GMRL0343
Everflow
1/2" Full Port Threaded Ball Valve
SKU:
BVT050-NP
Bluefin
1/2" x 1/4" Galvanized Malleable Hex Bushing
SKU:
GMBU0121
Everflow
3/4" x 1/2" x 1/2" Galvanized Reducing Tee
SKU:
GMRT0344
Everflow
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Never any problems
When you want top notch fittings supply house is the answer
Anthony
FL
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: Can this be used for drinking water and is it lead free?
1 Answer
Asked by khohmann 9 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- SupplyHouse Staff
Yes, it is lead free.
Was this review helpful to you?
0
0
Flag this review
×
Video