Apply to be a TradeMaster!
Main product image of 3/4" Galvanized Malleable Union
Magnifying glass
Hover image to zoom

3/4" Galvanized Malleable Union

Brand:
Bluefin
SKU:
GVU075
Rating:
(2)
Q&A:
(0)
3/4" Galvanized Malleable Union
Magnifying glass
Hover image to zoom
GVU075 has been discontinued
Discontinued July 25, 2023
This product has been discontinued.
Direct Replacement:
3/4" Galvanized Malleable Union
Brand:
Bluefin
SKU:GVU075C
(2)
Order by 6PM, receive 355 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

3/4"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
3/4"
Galvanized
3/4"
Galvanized

You May Also Need

3/4" x 12" Galvanized Steel Nipple
SKU: NPGL3412
Everflow

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

All items in previous order

Supply house consistently provides a large selection of competitively priced quality products. The online shopping site is top notch and easy to navigate. When needed, the customer support staff is second to none. I've used supply house for years and have NEVER had a bad experience.
bilderman
Yucaipa CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price good quality

Worked good as it should
Markv
Aurora mn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?