Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Unions (Imported)
2" Galvanized Malleable Union
Brand:
Bluefin
SKU:
GVU200
Rating:
(1)
Q&A:
(0)
Hover image to zoom
GVU200 has been discontinued
Discontinued May 3, 2023
This product has been discontinued.
Direct Replacement:
2" Galvanized Malleable Union
Brand:
Bluefin
SKU:
GVU200C
(1)
Order by
6PM
, receive 164 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 2" diameters
100% pressure tested before leaving the factory
Specs
–
Size:
2"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
2" Galvanized Malleable Union
SKU:
GVU200
(1)
Bluefin
2"
Galvanized
2" Galv Union, Class 150
SKU:
0313822181
Anvil
2"
Galvanized
You May Also Need
2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT200
Bluefin
2" x 2" x 3/4" Galvanized Reducing Tee
SKU:
GMRT2002
Everflow
2" x 4" Galv Nipple
SKU:
NPGL2040
Everflow
2" Stainless Steel Male Insert Adapter
SKU:
SSMA-200
Boshart
2" x 12" Galvanized Steel Nipple
SKU:
NPGL2012
Everflow
1" Full Port Threaded Ball Valve
SKU:
BVT100-NP
Bluefin
Product Reviews
4
out of 1 review
100%
would recommend this product
4
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy this again
I purchased this for a factory to use. Good quality product
Admin
Iowa
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video