Apply to be a TradeMaster!
Main product image of 1/2" - 1-1/4" #12 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom

1/2" - 1-1/4" #12 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw

Brand:
Bluefin
SKU:
HCL12
Rating:
(38)
Q&A:
(1)
1/2" - 1-1/4" #12 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom
$0.72 each
BOX UP & SAVE 10%
$6.50 box of 10
$0.65 each
In Stock
In Stock
Get 2,542 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
1/2" to 1-1/4" #12 Stainless Steel Worm Gear Hose Clamp with Carbon Screw

Specs

–
Min. Size:

1/2"

Max. Size:

1-1/4"

Material:

Stainless Steel

Screw Material:

Carbon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min. Size
Max. Size
Material
Screw Material
CURRENT ITEM
Product Image of 1/2" - 1-1/4" #12 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
1/2" - 1-1/4" #12 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU: HCL12
(38)
1/2"
1-1/4"
Stainless Steel
Carbon

You May Also Need

3/4"- 1-1/2" #16 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU: HCL16
Bluefin

Product Reviews

4.61 out of 38 reviews
95% would recommend this product
4.61
out of 38 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
3%
3 star
3%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Yes, I would buy the product again.

These are made of stainless steel with a screw head that a small socket will easily fit. There are many uses beyond just clamping hoses. I use them as a travel limit on the shank or post of the wood lathe for my tool rest. They can also be threaded into each other to increase the diameter of clamp range. You have to add 3.14" band length for each 1" diameter clamp increase. These are sized based on diameter of hose to clamp.
VS

Most Liked Negative Review

Not A True #6

Smaller In Opening Compared To Competitors. Definitely Not Worth The Savings. Not Sure How This Past Size.with I Could Of Included Pic For Obvious Difference
Showing 1-10 of 38 reviews

Great product Great Price Fast Service!

Good Quality
RK
Abilene texas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again when needed!

Working with your staff to find the part I needed was so easy! The product is exactly what I wanted and needed! They work very good and they are going to be used on every irrigation repair job I need to do. Thank you also for the fast shipping!
Junior
New Hampshire
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always the best price Fast delivery!

We use this product on several of our products. Great quality low price quick service.
RK
Abilene texas
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Very fast shipment. Good product
Bingo
Oregon
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quality hose clamps

Great set of hose clamps. They are well made. Ultra fast shipping and very well packaged. Very pleased with the my purchase! I will be using Supply House in the future for other projects!
JMS
Tyler, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Good quality hose clamps at a reasonable price. Worked will for my intended use.
2Handstoon
Creswell, Or
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's good

Gave a good tight connection with no leaks.
Happy
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again. They are perfect for our needs.

These work great and hold great, strong.
yahoo
michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not A True #6

Smaller In Opening Compared To Competitors. Definitely Not Worth The Savings. Not Sure How This Past Size.with I Could Of Included Pic For Obvious Difference
Waterboy
Nj
1 years ago
Was this review helpful to you?

YES, GREAT VALUE

I USE CLAMP FOR MY LAWN SPRINKLER SYSTEM
VIN
LONG IS LAND , N Y
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you bury these in the ground at 6' with the carbon screw? Thank You, Brendon

Asked by BT 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Brendon! No, unfortunately these can not be buried, they will deteriorate if left exposed. The rate of corrosion will vary based on your soil composition.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy