Apply to be a TradeMaster!
Main product image of 5/16" - 7/8" #6 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom

5/16" - 7/8" #6 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw

Brand:
Bluefin
SKU:
HCL6
Rating:
(38)
Q&A:
(1)
5/16" - 7/8" #6 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom
$0.71 each
BOX UP & SAVE 10%
$6.40 box of 10
$0.64 each
In Stock
In Stock
Get 5,099 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
5/16" to 7/8" #6 Stainless Steel Worm Gear Hose Clamp with Carbon Screw

The Bluefin HCL6 is a worm gear hose clamp designed to secure hose connections from 5/16 inch up to 7/8 inch in diameter. This #6 size clamp features a stainless steel band paired with a carbon steel screw, delivering corrosion resistance where the band contacts the hose while keeping the fastener affordable and serviceable. It's built for HVAC technicians, plumbers, and maintenance professionals who need a reliable, adjustable clamp for water lines, drain hoses, and light-duty fluid connections. The worm gear mechanism allows precise tightening and re-adjustment without removing the clamp, so you can dial in the exact tension your application demands.


Key Features & Benefits
  • Stainless Steel Band Construction: The band itself is stainless steel, resisting rust and corrosion where it wraps around rubber or vinyl hose. This means the clamp won't stain your hose or weaken from water exposure, extending service life in damp environments.
  • Carbon Screw: The tightening screw is carbon steel, providing strength and a secure grip at a lower cost than all-stainless hardware. For indoor or above-ground applications where the screw isn't submerged or buried, this combination delivers excellent value.
  • Adjustable 5/16" to 7/8" Diameter Range: One clamp fits a wide span of hose sizes, reducing the number of SKUs you need to stock. Whether you're clamping a 3/8 inch condensate line or a 7/8 inch washer drain hose, this #6 clamp adjusts to fit.
  • Worm Gear Design: Turn the screw to tighten or loosen the band incrementally, giving you precise control over clamping pressure. This design also lets you reuse the clamp if you need to reposition or replace a hose, unlike crimp-style clamps that are one-time use.
  • Compact Footprint: The narrow band and low-profile screw housing fit into tight spots behind appliances, under sinks, and in crowded mechanical rooms where space is limited.
  • Quick Installation: Slide the clamp over the hose, position it over the fitting, and tighten with a screwdriver or socket. No special tools, no mess, and no callbacks for leaks.

Compatibility & Requirements

This clamp works with any flexible hose or tubing that falls within the 5/16 inch to 7/8 inch outer diameter range, including PVC, rubber, vinyl, and polyethylene hose. It's commonly used on washing machine drain hoses, dishwasher connections, condensate lines, pool and spa plumbing, and light irrigation repairs. Because the screw is carbon steel, do not bury this clamp underground or submerge it in water for extended periods, as the screw will corrode. For buried or fully submerged applications, use an all-stainless clamp instead.


Installation & Care

Slip the clamp over the hose end before pushing the hose onto the barbed fitting or spigot. Position the clamp so the band covers the connection point, then tighten the screw with a flathead or hex-head screwdriver until the hose compresses snugly against the fitting. You should feel resistance but avoid over-tightening, which can damage thin-walled hose. The stainless band requires no maintenance, but if you're working in a humid or outdoor environment, periodically check the carbon screw for surface rust and replace the clamp if the threads show significant corrosion.


What's Included
  • One Bluefin HCL6 worm gear hose clamp (5/16" to 7/8" range)

Frequently Asked Questions

Q: Can you bury these clamps in the ground at 6 feet depth?

A: No, this clamp is not rated for burial. The carbon steel screw will corrode when exposed to soil moisture, even at shallow depths. The rate of deterioration depends on your soil composition, but underground use is not recommended. For buried applications, choose an all-stainless clamp with a stainless screw.


Q: What is the exact diameter range this #6 clamp covers?

A: The Bluefin HCL6 adjusts from a minimum of 5/16 inch to a maximum of 7/8 inch outer diameter. This fits hose sizes commonly found on appliance drains, condensate lines, and small irrigation connections.

Specs

–
Max. Size:

7/8"

Material:

Stainless Steel

Min. Size:

5/16"

Screw Material:

Carbon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max. Size
Material
Min. Size
Screw Material
CURRENT ITEM
Product Image of 5/16" - 7/8" #6 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
5/16" - 7/8" #6 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU: HCL6
(38)
7/8"
Stainless Steel
5/16"
Carbon

You May Also Need

1/4" - 5/8" #4 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU: HCL4
Bluefin

Product Reviews

4.61 out of 38 reviews
95% would recommend this product
4.61
out of 38 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
3%
3 star
3%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Yes, I would buy the product again.

These are made of stainless steel with a screw head that a small socket will easily fit. There are many uses beyond just clamping hoses. I use them as a travel limit on the shank or post of the wood lathe for my tool rest. They can also be threaded into each other to increase the diameter of clamp range. You have to add 3.14" band length for each 1" diameter clamp increase. These are sized based on diameter of hose to clamp.
VS

Most Liked Negative Review

Not A True #6

Smaller In Opening Compared To Competitors. Definitely Not Worth The Savings. Not Sure How This Past Size.with I Could Of Included Pic For Obvious Difference
Showing 1-10 of 38 reviews

Great product Great Price Fast Service!

Good Quality
RK
Abilene texas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again when needed!

Working with your staff to find the part I needed was so easy! The product is exactly what I wanted and needed! They work very good and they are going to be used on every irrigation repair job I need to do. Thank you also for the fast shipping!
Junior
New Hampshire
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always the best price Fast delivery!

We use this product on several of our products. Great quality low price quick service.
RK
Abilene texas
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Very fast shipment. Good product
Bingo
Oregon
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quality hose clamps

Great set of hose clamps. They are well made. Ultra fast shipping and very well packaged. Very pleased with the my purchase! I will be using Supply House in the future for other projects!
JMS
Tyler, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Good quality hose clamps at a reasonable price. Worked will for my intended use.
2Handstoon
Creswell, Or
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's good

Gave a good tight connection with no leaks.
Happy
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again. They are perfect for our needs.

These work great and hold great, strong.
yahoo
michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not A True #6

Smaller In Opening Compared To Competitors. Definitely Not Worth The Savings. Not Sure How This Past Size.with I Could Of Included Pic For Obvious Difference
Waterboy
Nj
1 years ago
Was this review helpful to you?

YES, GREAT VALUE

I USE CLAMP FOR MY LAWN SPRINKLER SYSTEM
VIN
LONG IS LAND , N Y
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you bury these in the ground at 6' with the carbon screw? Thank You, Brendon

Asked by BT 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Brendon! No, unfortunately these can not be buried, they will deteriorate if left exposed. The rate of corrosion will vary based on your soil composition.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy