Apply to be a TradeMaster!
Main product image of 1/8" x 2" x 30 Ft. Black Foam Insulation Tape
Magnifying glass
Hover image to zoom

1/8" x 2" x 30 Ft. Black Foam Insulation Tape

Brand:
Bluefin
SKU:
ITB200-30
Rating:
(3)
Q&A:
(0)
1/8" x 2" x 30 Ft. Black Foam Insulation Tape
Magnifying glass
Hover image to zoom
$9.44 each
In Stock
In Stock
Get 1,097 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
30' Length
Product Highlight: Length (Inches)
360" Length
Product Highlight: Material
Foam
Product Highlight: Color
Black
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Width (Inches)
2" Width

Description

–
This 1/8 inch x 2 inch x 30 ft. Black Foam Insulation Tape is manufactured by Bluefin.

Specs

–
Length (Feet):

30'

Length (Inches):

360"

Product Type:

Insulation Tape

Material:

Foam

Type:

Foam Insulation Tape

Color:

Black

Max Temp (F):

180°F

Width (Inches):

2"

Depth (Inches):

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

7/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 6'
SKU: 6RXLO048078
K-Flex

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Not Buying Again

It Was Not Worth The Saving On The Price Compared To Armaflex. The Adhesive Is Very Weak And The Tabe Will Not Stay In Place Sometimes, Falling Of The Pipe.
Rick
MA
1 months ago
Was this review helpful to you?

Yes, would buy this product again.

Great product for sealing seams on our hvac piping insulation. Staff was courteous and prompt. Received our product on time. Thanks, Dino
Jefe
Washington, D.C.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected

Easy to use, has some density and good stickiness.
Custom Builder
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy