Apply to be a TradeMaster!
Main product image of 3/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

3/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RXLO048038
Rating:
(180)
Q&A:
(13)
3/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$6.78 each
BOX UP & SAVE 8%
$437.50 box of 70
$6.25 each
In Stock
In Stock
Get 265 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6', 6' Length
Product Highlight: Installation Type
Slit
Product Highlight: Color
Black
Product Highlight: Wall Thickness
1/2"

Specs

–
Length (Feet):

6'

6'

Installation Type:

Slit

Application:

1/4" Pipe

Color:

Black

Wall Thickness:

1/2"

R-Value:

3.6

Operating Temp Range:

-40° to 200°F

Density:

3-6 PCF

Water Absorption:

0% by volume

Chemical/Solvent Resistance:

Good

Mildew Resistance/Air Erosion:

Pass

Ozone Resistance:

Pass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 6'
SKU: 6RXLO048048
K-Flex

Product Reviews

4.73 out of 180 reviews
95% would recommend this product
4.73
out of 180 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
3%
2 star
1%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Squeeze out a little more insulation value

Why would any residentail heating contractor be interested in 1 5/8" ID insulation? I use this insulation to insulate pipe unions, ball valves and other hard to insulate plumbing. Typically, most of the piping can be insulated with standard pipe insulation. Augmenting that insulation with insaulation that can warp over the typical insulation allows you to finsih the job.
VS

Most Liked Negative Review

OK product, poor packaging

I was very disappointed when I received my shipment of pipe insulation from Supply House.com. Because I didn't order a full box quantity the insulation came packaged in a large square box. This caused the adhesive to transfer strips to loose their protective covering and the adhesive migrated onto the mashed pieces of insulation that were in the box. This box contained both 7/8 and 1 1/8 in. insulation and the pieces were much more difficult to use after they had become misshaped by the shipping process. 1 1/8 in. insulation that was shipped in the correct size container showed none of these problems
Showing 1-10 of 180 reviews

Excellent quality

Replaced damaged insulation on a ductless split liquid line
Joe
Pa
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Fit perfectly to replace previous insulation over my AC pipe, self sealing with additional flap for protection of the seal. Supply house also made good on UPS losing the first package so 5 stars for then too
Nick
Redlands, ca
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great sale. Supply house employees are always very helpful.
Jeb
Pittsburgh, pa
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Nice quality product with very reasonably priced.
Ali
Md
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again (and have done so)

Does what its supposed to; better price than alternatives.
hvactester
Arkansas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

Used on AC lines, was difficult to fold flap over around tight bends. I cut the flap every 12 inches or so to help in folding it over. Also used UV resistant tape on joints to help seal them
AC Man
Johnstown PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As ordered!

Insulate a small water line.
Chap
Bloomburg. TX
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, SupplyHouse has super CS & superfast delivery

Insulating the pipes on my rainwater collection system.
Avantgardener
Georgetown, TX
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and a Smooth Transaction!

I bought this pipe insulation to cover a 3/4" Pex water supply from source to an RV. I haven't installed it yet, but it looks to be perfect for it's intended purpose. It was well packaged, and the shipping was fast.
Laz
TX
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again.

Great service.
Na
Texas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: Is K-Flex reated to RoHS 3?

Asked by RoHS 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This K-Flex pipe insulation is RoHS Compliant.

Was this review helpful to you?

Q: I have 3/4" pex tubing from a roll that runs in a crawl space. Is 7/8 inch x 1/2" suitable.

Asked by Jim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim, thanks for writing in. 3/4" PEX tubing has an OD of 7/8", so this pipe insulation will work for it.

Was this review helpful to you?

Q: What is the procedure to join the ends of k-flex insulation (7/8" ID--1/2" wall thickness)?

Asked by Tom 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

A suitable adhesive such as SKU : 800-620-PTB can be used to connect ends of insulation.

Was this review helpful to you?

Q: Is this produce UV rated; for external HVAC pipes that will be exposed to sunshine 365 days/year and will not deteriorate because of this/the elements?

Asked by LJ 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This insulation is UV resistant and is rated for moderate UV exposure only. For severe exposure, 374 protective coating or approved jacket must be used.

Was this review helpful to you?

Q: What size insul-lock pipe insulation is recommended for 5/8" pipe with 3/4" O.D.? I don't see one list to fit this size pipe. Thank you

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The closest option would most likely be the piping listed for 1" applications.

Was this review helpful to you?

Q: What is the inside diameter of the cavity? What size pipe insulation do you recommend to insulate a 2 inch outside diameter pipe?

Asked by Joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The inside diameter is 4 1/8" on the inside of the insulation tube. If the 2" outside diameter is copper use sku 6RXL048218. If it is iron pipe size or PVC use sku 6RXL048238.

Was this review helpful to you?

Q: I have a 10 foot pipe that is 3 inches in diameter. Will this insulation work?

Asked by Taylor 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this would be compatible with 3" diameter piping. It is a 6ft long piece so two pieces would be needed for 10 ft. long run.

Was this review helpful to you?

Q: Will this insulation work on HVAC line set

Asked by Mark 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This closed cell insulation is designed to retard heat flow and prevent condensation when properly installed. This product is recommended for applications ranging from -70°F to 200°F (-57°C to 93°C) for both new and existing applications, so it would not be ideal for HVAC lines.

Was this review helpful to you?

Q: How strong is the glue? If at some time in the future I need to remove this can it be removed with out tearing and reused.

Asked by Marcy 13 years ago

Add your answer

* Required Field
-

The glue is extremely sticky and there is no way to reuse it. In fact, you have to make sure the piece is in place before you take off the plastic backer. Otherwise the glue sticks to everything including the pipe. To make sure the glue continues to stick, I would recommend some cable ties in the areas that are likely to come apart, like 90 degree turns. good luck!

Was this review helpful to you?
- anonymous

Adhesive strips will tear when separated, Though the black 620 adhesive is AMAZING good. cut it ope with scissors for a clean cut (though glue will work on tears too), coat both edges to be mated with glue, let dry 5 or 10 minutes, then carefully place the ends together. This 620 glue is all I use for hot and chilled pipes, no matter what brand of insulation I use. K-Flex Black 620 by far out performs any other brand of glue. works for corners, butt splices, and even adhering sheets to flat plate heat exchangers.

Was this review helpful to you?
-

my experience was that the glue strip tended to de-laminate from the foam when I pulled it apart, although not entirely. you could maybe only reseal it once but I would have glue on hand - not sure which kind would be best for the application. good luck!

Was this review helpful to you?

Q: At what temperature will a domestic water line wrapped in this product freeze

Asked by Bob 13 years ago

Add your answer

* Required Field
-

32 Degrees Fahrenheit.

Was this review helpful to you?
-

If the water in the line is not moving than eventually (a few days) the line will freeze. It does not lower the freezing point of the line but only insulates it and the cold will eventually penetrate the line if the liquid is not moving.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy