Apply to be a TradeMaster!
Main product image of Leak Detector
Magnifying glass
Hover image to zoom

Leak Detector

Brand:
Bluefin
SKU:
LKDE1
Rating:
(1)
Q&A:
(0)
Leak Detector
Magnifying glass
Hover image to zoom
$51.59 each
In Stock
In Stock
Get 187 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–

The Bluefin Leak Detector detects moisture caused by an accumulation of air-conditioning condensate or due to a leak. Once detected, the

closed circuit controlling the system is immediately disconnected, preventing flooding and any property damage. Multiple Leak Detectors

may be connected to expand the coverage area if it is within the electrical limits of the power supply. The Leak Detector incorporates

isolated relay contacts for installations with electronic control boards where breaking one lead from the transformer is not possible. It also

includes an extra open circuit that may be used to operate an alarm device.


LEAK DETECTOR SPECIFICATIONS

LED INDICATORS: 

  • Green: Power On, Normal State 
  • Red: Moisture Detected 

POWER REQUIREMENTS: 

  • 24 VAC, 60 Hz 
  • 2 A Max 
  • Class 2 Circuit 

RELAY: 

Isolated Contacts:

  • Normally Closed - 5 Amps (max) @ 250V 
  • Normally Open - 5 Amps (max) @ 250V


Specs

–
Voltage:

24V

Contact Ratings:

2 Amp

Application:

HVAC

Product Type:

Flood Detector

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Contact Ratings
Application
Product Type
CURRENT ITEM
Product Image of Leak Detector
Leak Detector
SKU: LKDE1
(1)
24V
2 Amp
HVAC
Flood Detector
Wet Switch Flood Detector
SKU: WS-1
24V
2 Amp
HVAC
Flood Detector

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So far so good

Works just like the more expensive one. No issues thus far.
Brandon
Ms
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy