Apply to be a TradeMaster!
Main product image of 4" x 6.5 Ft. Line Set Cover (White)
Magnifying glass
Hover image to zoom

4" x 6.5 Ft. Line Set Cover (White)

Brand:
Bluefin
SKU:
LSC400W
Rating:
(0)
Q&A:
(0)
4" x 6.5 Ft. Line Set Cover (White)
Magnifying glass
Hover image to zoom
$37.87 each
In Stock
In Stock
Get 191 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Color
White
Product Highlight: Size
4"

Description

–
4" x 6.5 Ft. Line Set Cover

This item does not contain clips or cable ties to secure line set inside the channel

Specs

–
Length (Feet):

6.5'

Color:

White

Size:

4"

Type:

Line Set

Product Type:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Color
Size
Type
Product Type
CURRENT ITEM
6.5'
White
4"
Line Set
Cover
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy