Apply to be a TradeMaster!
Main product image of 4" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
Magnifying glass
Hover image to zoom

4" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)

SKU:
230-D4W
Rating:
(7)
Q&A:
(0)
4" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)
Magnifying glass
Hover image to zoom
$55.09 each
In Stock
In Stock
Get 68 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–
4" x 6-1/2 Ft. SpeediChannel Line Set Cover (White)

SpeediChannel Line Set Cover System is a system used to cover line sets, drain lines, and control cables when they can not be installed in a wall. Featuring the unique SpeediClip, DiversiTech's SpeediChannel system can be installed extremely quickly by one person.

Specs

–
Length (Feet):

6.5'

Product Type:

Cover

Type:

Line Set

Size:

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Type
Size
Color
6.5'
Cover
Line Set
4"
White
6.5'
Cover
Line Set
4"
White

You May Also Need

4" SpeediChannel 90-Degree Long Radius Bend (White)
SKU: 230-LFB4W
DiversiTech

Product Reviews

4.71 out of 7 reviews
86% would recommend this product
4.71
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great price. Fast shipping.

What I needed when I needed it at very competitive prices.
DK
Reno
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products and great customer service

Works well, great customer service also. Don't hesitate to do business with these folks.
Pedro
Coral Gables, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Cover

I like using this line of products. They make a job look good. Only downfall is the clips do not hold well in the provided center channel to be able to secure the line set back.
Peach Mech
MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No would not buy these ever again

this is the main component of this channel for hiding the a/c piping wires etc, as in itself this is ok but if you even think about using any related fitting FORGET it nothing this company makes in this series fits this channel except the channel coupler
2ndguns
Helena, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Excellent service. Great prices. Fast shipping.
Betts
Carson city
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Speed Channel install

easy to install the 4" size for my MrCool Heat Pump
erich
new york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Very good product, looks great and easy to work with.
Woody
Ottumwa, Ia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy