Apply to be a TradeMaster!
Main product image of 6" Duct End (White)
Magnifying glass
Hover image to zoom

6" Duct End (White)

Brand:
Bluefin
SKU:
LSDE600W
Rating:
(0)
Q&A:
(0)
6" Duct End (White)
Magnifying glass
Hover image to zoom
$11.68 each
In Stock
In Stock
Get 17 Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Size
6"

Description

–
6" Duct End

Specs

–
Color:

White

Type:

Duct End

Product Type:

Fitting

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Type
Product Type
Size
CURRENT ITEM
Product Image of 6" Duct End (White)
6" Duct End (White)
SKU: LSDE600W
White
Duct End
Fitting
6"
White
Duct End
Fitting
6"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy