Shop Resideo Sale
Main product image of 6" SpeediChannel Duct End (White)
Magnifying glass
Hover image to zoom

6" SpeediChannel Duct End (White)

SKU:
230-DE6W
Rating:
(0)
Q&A:
(0)
6" SpeediChannel Duct End (White)
Magnifying glass
Hover image to zoom
$34.13 each
In Stock
In Stock
Get 18 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
White

Description

–
This White 6" SpeediChannel Duct End is manufactured by DiversiTech.

The duct end is used to terminate a run of SpeediChannel to a small opening just large enough for the line set and condensate drain line to pass through. Gives a neat/clean installation.

Specs

–
Product Type:

Fitting

Type:

Duct End

Size:

6"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Size
Color
CURRENT ITEM
DiversiTech
Fitting
Duct End
6"
White
6" Duct End (White)
SKU: LSDE600W
Fitting
Duct End
6"
White

You May Also Need

6" SpeediChannel Union Coupling (White)
SKU: 230-CP6W
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy