The Day Savers – A National Tradesmen Day Contest
Main product image of 3" 90-Degree Flat Elbow Bend (White)
Magnifying glass
Hover image to zoom

3" 90-Degree Flat Elbow Bend (White)

Brand:
Bluefin
SKU:
LSFE300W
Rating:
(0)
Q&A:
(0)
3" 90-Degree Flat Elbow Bend (White)
Magnifying glass
Hover image to zoom
$8.51 each
In Stock
In Stock
Get 78 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Angle
90°
Product Highlight: Size
3"
Product Highlight: Color
White

Description

3" 90-Degree Flat Bend

Specs

Angle:

90°

Type:

Flat Bend

Size:

3"

Product Type:

Fitting

Color:

White

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Angle
Type
Size
Product Type
Color
CURRENT ITEM
Product Image of 3" 90-Degree Flat Elbow Bend (White)
3" 90-Degree Flat Elbow Bend (White)
SKU: LSFE300W
90°
Flat Bend
3"
Fitting
White
90°
Flat Bend
3"
Fitting
White
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy