Apply to be a TradeMaster!
Main product image of 3" Flex Joint (White)
Magnifying glass
Hover image to zoom

3" Flex Joint (White)

Brand:
Bluefin
SKU:
LSFJ300W
Rating:
(0)
Q&A:
(0)
3" Flex Joint (White)
Magnifying glass
Hover image to zoom
$10.19 each
In Stock
In Stock
Get 23 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Size
3"

Description

–

3" Flex Joint.


This piece is designed to wrap around oddly shaped sections of the wall. It connects into a straight channel on both ends.

Specs

–
Color:

White

Size:

3"

Product Type:

Fitting

Type:

Flex Joint

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Size
Product Type
Type
CURRENT ITEM
Product Image of 3" Flex Joint (White)
3" Flex Joint (White)
SKU: LSFJ300W
White
3"
Fitting
Flex Joint
White
6"
Fitting
Flat Bend
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy