The Day Savers – A National Tradesmen Day Contest
Main product image of 4" 90-Degree Inside Elbow (White)
Magnifying glass
Hover image to zoom

4" 90-Degree Inside Elbow (White)

Brand:
Bluefin
SKU:
LSIE400W
Rating:
(0)
Q&A:
(0)
4" 90-Degree Inside Elbow (White)
Magnifying glass
Hover image to zoom
$10.96 each
In Stock
In Stock
Get 16 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Angle
90°
Product Highlight: Color
White

Description

4" 90-Degree Inside Elbow

Specs

Type:

Elbow

Size:

4"

Angle:

90°

Color:

White

Product Type:

Fitting

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Type
Size
Angle
Color
Product Type
CURRENT ITEM
Product Image of 4" 90-Degree Inside Elbow (White)
4" 90-Degree Inside Elbow (White)
SKU: LSIE400W
Elbow
4"
90°
White
Fitting
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy