Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Mixing Valves
Bluefin Mixing Valves
1/2" Union Sweat Mixing Valve, 80 to 120F (Lead Free)
Brand:
Bluefin
SKU:
MVS050
Rating:
(1)
Q&A:
(0)
Hover image to zoom
MVS050 has been discontinued
Discontinued March 7, 2024
This product has been discontinued.
MANUALS (1)
Install Instructions
Install Instructions
Direct Replacement:
1/2" Union Sweat Mixing Valve, 80 to 120F (Lead Free)
Brand:
Bluefin
SKU:
MVS050-2
(0)
Order by
today
, receive 27 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
C x C Connection
1/2"
80°F - 120°F
Yes
150 MAX PSI
ASSE 1017, ASSE 1070 Standards Met
Description
–
1/2" Union Sweat Mixing Valve (Lead Free)
Specs
–
Size:
1/2"
Connection Method:
Sweat
Connection Type:
C x C
Type:
Mixing Valve
Lead Free:
Yes
Application:
Point of Source
Point of Use
Temperature Range (F):
80°F - 120°F
Max Pressure (PSI):
150
Standards Met:
ASSE 1017
ASSE 1070
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Connection Method
...
Connection Type
...
Lead Free
...
Application
...
CURRENT ITEM
1/2" Union Sweat Mixing Valve, 80 to 120F (Lead Free)
SKU:
MVS050
(1)
Bluefin
1/2"
Sweat
C x C
Yes
Point of Source
Point of Use
1/2" Sweat 5002 Low Lead Mixing Valve
SKU:
5002-C3
Taco
1/2"
Sweat
C x C
Yes
Point of Source
1/2" LF70A Lead Free Sweat Tempering Valve (120° -160°)
SKU:
0559129
Watts
1/2"
Sweat
C x C
Yes
Point of Source
Heating
1/2" Lead Free Union Sweat Mixing Valve, 70-145F
SKU:
AM100-US-1LF
Resideo Braukmann
1/2"
Sweat
C x C
Yes
Point of Source
You May Also Need
1/2" Union Female Threaded Mixing Valve, 80 to 120F (Lead Free)
SKU:
MVT050
Bluefin
1/2" Full Port Sweat Ball Valve (Lead Free)
SKU:
BVS050
Bluefin
1" Copper 90° Elbow
SKU:
31296
Elkhart
1/2" ProPress Copper Coupling w/ Stop
SKU:
78047
Viega
1/2" Copper 90° Elbow
SKU:
31272
Elkhart
3/4" ProPress Copper 90 Elbow (PxP)
SKU:
77022
Viega
Product Reviews
1
out of 1 review
1
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Razer thin seating surface on unions. Leaky.
This is a terrible design. The union seating surfaces are extremely narrow, they don't support the gasket and causes leaks. If you do get it to stop leaking the tinyest nudge will make it start again.
Greg x
CT
2 years ago
Was this review helpful to you?
0
0
Flag this review
×
Video