Shop Watts
Main product image of 1/2" LF70A Lead Free Sweat Tempering Valve (120° -160°)
Magnifying glass
Hover image to zoom

1/2" LF70A Lead Free Sweat Tempering Valve (120° -160°)

Brand:
Watts
SKU:
0559129
Rating:
(9)
Q&A:
(0)
1/2" LF70A Lead Free Sweat Tempering Valve (120° -160°)
Magnifying glass
Hover image to zoom
$186.44 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
Connection Type: 
C x C
Temperature Range (F): 
120°F - 160°F

This item replaces: 0215462

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Min Temp (F)
120°F Min Temp
Product Highlight: Temperature Range (F)
120°F - 160°F
Product Highlight: Lead Free
Yes

Description

–
Series LF70A , LFL70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.

  • Series LF70A temperature range: 120+F to 160+F.
  • Maximum Pressure: 150psi (10 bar).
  • Size Range: 1/2 to 3/4 in. (15 to 20mm)

Specs

–
Size:

1/2"

Lead Free:

Yes

Min Temp (F):

120°F

Application:

Point of Source

Heating

Material:

Brass

Connection Method:

Sweat

Connection Type:

C x C

Max Pressure (PSI):

150

Temperature Range (F):

120°F - 160°F

Max Temp (F):

160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Application
Connection Method
Connection Type
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1/2" LF70A Lead Free Sweat Tempering Valve (120° -160°)
1/2" LF70A Lead Free Sweat Tempering Valve (120° -160°)
SKU: 0559129
(9)
1/2"
Point of Source
Heating
Sweat
C x C
150
1/2"
Point of Source
Sweat
C x C
100
1/2"
Point of Use
Point of Source
Sweat
C x C
150

You May Also Need

1" Air Scoop
SKU: 431-6
Taco
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.56 out of 9 reviews
78% would recommend this product
4.56
out of 9 Reviews
78% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
22%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

yes, i would buy it again

I bought this product to keep it as a spare
Franco
Waterbury Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outdated part.

Part is outdated. This part is old and field proven. However, there are other parts for this application which are far superior. Just a swap out is fine, part configuration has not changed. But if new instal, consider taking a look on this great site for a far better alternative. I gave it 3 stars for length of field service.
Kaiser
South coast, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Out dated option

Other than the LF version, this valve is primitive, unchanged, and inferior compared to far superior versions available here on this great website. Just have a quick look before you purchase this model. I gave it 3 just for its longevity in the industry.
Kaiser
Massachusetts
6 years ago
Was this review helpful to you?

definitely purchase again!

Saved considerable $ compared to local retailers. Easy install and prompt delivery. Great company to deal with!
Danuce
Enfield Ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Economical Tempering Valve

Nice product and super fast shipping. Thankyou
Mike
Vermont
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Temper domestic hot water from a combi boiler
Kevin
North Plainfield nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality isn't expensive

this is a replacement for same valve that was installed in 1993.
Bubby
Soldotna,Alaska
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again

I used this product to replace the worn out part on my boiler and it worked great.
jeff
Mehoopany, Pa.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

price was good for the problem we had

this product helped resolve our hot water problem and the "price" was good.
riley
marcus hook, pa.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy