Apply to be a TradeMaster!
Main product image of 1/2" Union Sweat Mixing Valve, 80 to 120F (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Union Sweat Mixing Valve, 80 to 120F (Lead Free)

Brand:
Bluefin
SKU:
MVS050-2
Rating:
(0)
Q&A:
(0)
1/2" Union Sweat Mixing Valve, 80 to 120F (Lead Free)
Magnifying glass
Hover image to zoom
$66.81 each
In Stock
In Stock
Get 17 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

This item replaces: MVS050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
80°F - 120°F
Product Highlight: Standards Met
NSF-61, NSF-372, ASSE 1017, ASSE 1070 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Bluefin 1/2" Union Sweat Mixing Valve (Lead Free)

Specs

–
Standards Met:

NSF-61

NSF-372

ASSE 1017

ASSE 1070

Size:

1/2"

Connection Type:

C x C

Connection Method:

Sweat

Type:

Mixing Valve

Lead Free:

Yes

Application:

Point of Source

Point of Use

Temperature Range (F):

80°F - 120°F

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Lead Free
Application
CURRENT ITEM
Product Image of 1/2" Union Sweat Mixing Valve, 80 to 120F (Lead Free)
1/2" Union Sweat Mixing Valve, 80 to 120F (Lead Free)
SKU: MVS050-2
1/2"
C x C
Sweat
Yes
Point of Source
Point of Use
1/2"
C x C
Sweat
Yes
Point of Source
1/2"
C x C
Sweat
Yes
Point of Source
Heating
1/2"
C x C
Sweat
Yes
Point of Source
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy