Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Voltage
–
250v Filter (1)
250v (1)
110-125V Filter (1)
110-125V (1)
220-250V Filter (1)
220-250V (1)
330v Filter (1)
330v (1)
MFD
–
161-193 Filter (1)
161-193 (1)
216 - 259 Filter (2)
216 - 259 (2)
216-259 Filter (1)
216-259 (1)
Price Range
–
$1 to $5 Filter (1)
$1 to $5 (1)
$5 to $10 Filter (3)
$5 to $10 (3)
Home
HVAC Supplies
Capacitors
Motor Start Capacitors
Bluefin Motor Start Capacitors
Bluefin Motor Start Capacitors
4 items
FILTER
Grid
List
Sort: Default
CPSR6-161 Compare Checkbox
Compare
161 - 193 MFD Round Start Capacitor (110/125V)
SKU:
CPSR6-161
Bluefin
SKU:
CPSR6-161
Brand:
Bluefin
(3)
–
+
$3.29
each
ADD TO CART
Add to List
In Stock
Get 45 by
Tomorrow, Nov 19
Total Available: 150
In Stock
Get 45 by
Tomorrow, Nov 19
Total Available: 150
Add to List
CPSR3-216 Compare Checkbox
Compare
216 - 259 MFD Round Start Capacitor (220-250V)
SKU:
CPSR3-216
Bluefin
SKU:
CPSR3-216
Brand:
Bluefin
(1)
–
+
$6.03
each
ADD TO CART
Add to List
In Stock
Get 1 by
Fri, Nov 20
Total Available: 207
In Stock
Get 1 by
Fri, Nov 20
Total Available: 207
Add to List
CPSR4-216 Compare Checkbox
Compare
216 - 259 MFD Round Start Capacitor (250V)
SKU:
CPSR4-216
Bluefin
SKU:
CPSR4-216
Brand:
Bluefin
(1)
–
+
$5.67
each
ADD TO CART
Add to List
In Stock
Get 168 by
Tomorrow, Nov 19
Total Available: 699
In Stock
Get 168 by
Tomorrow, Nov 19
Total Available: 699
Add to List
CPSR5-216 Compare Checkbox
Compare
216 - 259 MFD Round Start Capacitor (330V)
SKU:
CPSR5-216
Bluefin
SKU:
CPSR5-216
Brand:
Bluefin
–
+
$7.65
each
ADD TO CART
Add to List
In Stock
Get 107 by
Tomorrow, Nov 19
Total Available: 502
In Stock
Get 107 by
Tomorrow, Nov 19
Total Available: 502
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video