Apply to be a TradeMaster!
Main product image of 161 - 193 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

161 - 193 MFD Round Start Capacitor (110/125V)

Brand:
Bluefin
SKU:
CPSR6-161
Rating:
(3)
Q&A:
(0)
161 - 193 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$3.29 each
In Stock
In Stock
Get 45 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-125V
Product Highlight: MFD
161-193 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height (Inches)
2.75" Height

Description

–
This 161 - 193 MFD Round Start Capacitor (110/125V) is manufactured by Bluefin.

Specs

–
MFD:

161-193

Voltage:

110-125V

Shape:

Round

Diameter (Inches):

1-7/16"

Height (Inches):

2.75"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Height (Inches)
161-193
110-125V
Round
1-7/16"
2.75"
161-193
110/125V
Round
1-7/16"
2.75"

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Cap for a great price.

This replaced a damaged start capacitor in a commercial icemaker, and its working great!
Jason
Lake Wales, FL
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

How does one rate the capacity of a capacitor?

I haven't installed it yet but it looks really swell.. I am pretty it is a MAGA CAP!!!
Twistedhillbilly
Shambala, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as advertised and delivered timelly

Didn't solve my problem but not its fault.
kpmun
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy