Apply to be a TradeMaster!
Main product image of 216 - 259 MFD Round Start Capacitor (250V)
Magnifying glass
Hover image to zoom

216 - 259 MFD Round Start Capacitor (250V)

Brand:
Bluefin
SKU:
CPSR4-216
Rating:
(1)
Q&A:
(0)
216 - 259 MFD Round Start Capacitor (250V)
Magnifying glass
Hover image to zoom
$5.67 each
In Stock
In Stock
Get 163 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: MFD
216 - 259 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.81" Diameter
Product Highlight: Height (Inches)
4.38" Height

Description

–
This 216 - 259 MFD Round Start Capacitor (250V) is manufactured by Bluefin.

Specs

–
MFD:

216 - 259

Voltage:

250v

Shape:

Round

Height (Inches):

4.38"

Diameter (Inches):

1.81"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
MFD
Voltage
Shape
Height (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 216 - 259 MFD Round Start Capacitor (250V)
216 - 259 MFD Round Start Capacitor (250V)
SKU: CPSR4-216
(1)
216 - 259
250v
Round
4.38"
1.81"
216 - 259
220/250V
Round
4.38"
1.81"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good suplier

fast and on time
bubba
new england
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy