Apply to be a TradeMaster!
Main product image of 216 - 259 MFD Round Start Capacitor (220-250V)
Magnifying glass
Hover image to zoom

216 - 259 MFD Round Start Capacitor (220-250V)

Brand:
Bluefin
SKU:
CPSR3-216
Rating:
(1)
Q&A:
(0)
216 - 259 MFD Round Start Capacitor (220-250V)
Magnifying glass
Hover image to zoom
$6.03 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
216-259 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.81" Diameter
Product Highlight: Height
4.37"

Description

–
This 216 - 259 MFD Round Start Capacitor (220-250V) is manufactured by Bluefin.

Specs

–
Diameter (Inches):

1.81"

Height:

4.37"

Voltage:

220-250V

MFD:

216-259

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Diameter (Inches)
Height
Voltage
MFD
Shape
1.81"
4.37"
220-250V
216-259
Round
2-1/16"
3-3/8"
220-250V
216-259
Round

You May Also Need

60 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF60
Titan Pro

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect Fit

It was the exact physical and electrical size that I needed. Other companies had only similar size or electrical properties.
DRD
St Anne Il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy