Apply to be a TradeMaster!
Main product image of 1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket
Magnifying glass
Hover image to zoom

1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket

Brand:
Bluefin
SKU:
PBD1
Rating:
(0)
Q&A:
(0)
1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket
Magnifying glass
Hover image to zoom
$1.45 each
In Stock
In Stock
Get 445 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Material
Galvanized Steel

Specs

–
Dimensions:

5" x 3" x 1"

Application:

2 Pipe

Size:

1/2"

3/4"

1"

Material:

Galvanized Steel

Product Type:

Bracket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Dimensions
Application
Size
Material
Product Type
CURRENT ITEM
Product Image of 1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket
1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket
SKU: PBD1
5" x 3" x 1"
2 Pipe
1/2"
3/4"
1"
Galvanized Steel
Bracket
5" x 3" x 1"
2 Pipe
1/2"
3/4"
1"
Galvanized Steel
Bracket

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy