Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" Push Fit Reducing 90°-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 3/4" Push Fit Reducing 90°-Degree Elbow (Lead Free)

Brand:
Bluefin
SKU:
PFE050-075
Rating:
(24)
Q&A:
(1)
1/2" x 3/4" Push Fit Reducing 90°-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$8.72 each
BOX UP & SAVE 22%
$68.00 box of 10
$6.80 each
In Stock
In Stock
Get 86 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

This item replaces: 10155480, 55480

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASSE 1061, NSF 61, NSF 372 Standards Met
Product Highlight: Thread Type
Push Fit Thread Type
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2" x 3/4" Push Fit Reducing 90°-Degree Elbow (Lead Free)

Specs

–
Thread Type:

Push Fit

Lead Free:

Yes

PEX Size:

1/2"

3/4"

Size:

1/2" x 3/4"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

150

Fitting System Compatibility:

Push Fit

Max Water Temp (°F):

200°F

Elbow:

90 Degree

Brass Alloy:

C46500

Standards Met:

ASSE 1061

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 3/4" x 1/2" Push Fit Reducing Tee (Lead Free)
SKU: PFT075-075-050
Bluefin

Product Reviews

4.71 out of 24 reviews
96% would recommend this product
4.71
out of 24 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
13%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Works well; easy to use; quick permanent fix

Cheaper by far than the more well known SB. Similar system of connecting individual pieces. I used to replace a medium sized section of my cold water supply that showed signs of deterioration- it included tees, 90 degree elbows and straight connections, as well as about 25 feet of 1/2 inch copper. Finished job easily with no leaks. Have been told by more than one plumber that they consider a properly done installation permanent.
VS

Most Liked Negative Review

I would not buy this again

Would not attach to the pex at the set depth. Not just this connection all connectors seemed to have issues. Ended up using alternative from Box store.
Showing 1-10 of 24 reviews

I will buy these valves elles and tees again

good quality, competitive pricing, quick-free delivery
Redford
central Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product

I keep a few of these on hand at all times. They good problem solvers, when the need arises.
Dwade
Cincinnati, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

Would not attach to the pex at the set depth. Not just this connection all connectors seemed to have issues. Ended up using alternative from Box store.
Bob
Baltimore
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part best price ever and lighting shipping

Exactly what I needed when I needed it at the best price ever, super grateful for finding this company online!.
Bean
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

This makes my life so much easier I don't have to stop all the water like with a sweat joint. It allowed me to change over to pex and install the new parts so mush easier and faster
DL
Dayton Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

I did have one insert that was giving me problems so I just used that connector for a CPVC transition without the insert sleeve and it was fine
Karl
Gold Beach, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

These are so easy to use and work great.
Dr. Heat
Catskill NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT

USED IT WITH PEX PIPE. GOES TOGETHER AND APART EASILY. VERY EASY TO USE. GOOD DEAL ON PRICE.
RP
NEW CUMBERLAND, WV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to Use and Cheaper than sharkbite

I swapped out all of my old pipes from the radiator to pex and in spots where i didn't want to remove copper I used these to attach to my pex and they work great. Easy to work with and no mess of soldering. I was in a rush so this made my work easy and no leaks or fuss. These are also much cheaper than the shark bite options that are available at the home centers so even better. I plan to buy all my fittings from supply house, they do a great job with my orders.
Handy Vet Fig
Chicago, Illinois
6 years ago
Was this review helpful to you?

Good price and delivery

Excellent plumbing part for household projects
Simmer32
Beavercreek OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can PEX A (expandable) be used with Bluefin push connectors?

Asked by Matt 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Matt, yes, PEX A can be used with Push Fit Fittings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy