Apply to be a TradeMaster!
Main product image of 1/2" Push Fit Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Push Fit Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PFBV050
Rating:
(66)
Q&A:
(0)
1/2" Push Fit Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$10.23 each
BOX UP & SAVE 8%
$94.10 box of 10
$9.41 each
In Stock
In Stock
Get 1,120 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Full Port, Brass Ball Valve with push-fit end connections
  • Forged brass body
  • Blowout-proof stem and packing gland stem seal
  • Max pressure: 200PSI (1/2" to 1")
  • Max temperature: 200 F (water)
  • Service: Water
  • CUPC, NSF/ANSI/CAN 61
  • Lead Free

Specs

–
Lead Free:

Yes

Size:

1/2"

PEX Size:

1/2"

Connection Type:

Push-Fit x Push-Fit

Material:

Brass

Application:

Plumbing

Heating

Fitting System Compatibility:

Push Fit

Max Pressure (PSI):

200

Max Temp (F):

200°F

Standards Met:

NSF 61

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Fitting System Compatibility
Max Pressure (PSI)
CURRENT ITEM
1/2"
Brass
Plumbing
Heating
Push Fit
200
1/2" SharkBite Max Ball Valve, Quarter-Turn (Lead Free)
SKU: UR22222
1/2"
Brass
Heating
Plumbing
Push Fit
250

You May Also Need

Product Reviews

4.53 out of 66 reviews
94% would recommend this product
4.53
out of 66 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
11%
3 star
2%
2 star
3%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Blue Fin products seem well built

I have been purchasing from SupplyHouse.com for quite some time now ... These valves are about 1/2 the price of the box stores ... Went in the same ... Work the same ... No drips ... Use the shark debur tool all the time the make sure that nothing cuts the orings and also use a sharpie to mark the depth to make sure that they are pushed in all the way ... I still don't like to use push fitting inside walls but do use them in accessible areas ... They are legal to use but still just can't bring myself to doing it!
VS

Most Liked Negative Review

I would not buy these again

They come off very easily on both copper and PEX. Several kept popping off a copper manifold that had 85 PSI water. What a mess. Replaced all of them with brand name. At least when I replaced all of them, they came off easily.
Showing 1-10 of 66 reviews

always good service & good price

above says it all
bear
OR
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No packing nut, hard to turn, and the handle is really short

The valve leaked from the stem. There's no packing nut under the handle, but tightening the handle nut got the stem leak to stop. However, after tightening the handle nut, then the handle was too stiff to turn by hand. It worked for what we needed though.
Sam
Lima, OH
9 months ago
Was this review helpful to you?

good valves, good price

I wish they would leave the plastic inserts separate so if they were needed they could be inserted. They are not needed for use on copper.
steve
Syracuse,ny
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would not buy blue fin again

very poor quality compared to the sharkbite brand and much harder to use
tony
North Carolina
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent choice!

Well designed and made of quality materials. Saved a bunch of time and labor by installing the sharkbite shutoff valve on an existing water system downstream from a water softener. Disregard all the negative remarks from the old-school/die-hard/knuckle-dragging/too stubborn or lazy to learn, naysayers have for comment. Been installing sharkbite products for nearly two decades and have never had a leak (nor have I lost any sleep thinking about my plumbing repair). Great choice for shutoff valve replacement!
AllThingsMechanical
San Jose, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve

Ball valve leaked around handle and packing (o-rings in handle stem), when turned off and on, but stopped after was in position. Overall good valve
Tehawk
Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

COME APART

I had 2 of these joining copper and pex. First one would not hold. Thought the other was OK but blew apart the next day with normal 40 psi. Fortunately was home and noticed it to keep the mess to a minimum. No more for me, I'll stick with the Sharkbite.
Paul
Northern NY
2 years ago
Was this review helpful to you?

Great product

Quality products from name brand company. You can't go wrong. Supply house is my main go-to. Highly recommended!
Jayrco698
Wantagh NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

Quality products from name brand company. You can't go wrong. Supply house is my main go-to. Highly recommended!
Jayrco698
Wantagh NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great and easy plumbing connections.

Great for tight spaces. Made replacing shower valve in wall a breeze!
Kevin
Colton, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy