| Connection Type: | Push-Fit x FNPT |
|---|---|
| Size: | 3/4" x 1" |
| Application: | Heating Plumbing |
| PEX Size: | 3/4" |
| Thread Size: | 1/2" |
| Thread Type: | Female |
| Material: | Brass |
| Max Pressure (PSI): | 200 |
| Max Temp (F): | 200°F |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | CPVC PEX OD Controlled Copper |
| Insertion Depth: | 1-1/8" |
| Brass Alloy: | C46500 |
| Standards Met: | NSF 61 ASSE 1061 NSF 372 |