Apply to be a TradeMaster!
Main product image of 1/2" Push Fit x Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Push Fit x Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$4.39 each
BOX UP & SAVE 22%
$68.40 box of 20
$3.42 each
In Stock
In Stock
Get 287 Tue, Oct 6
Size: 
1/2"
Connection Type: 
Push-Fit x FNPT
Push-Fit x FNPT

This item replaces: 55462, 10155462

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASSE 1061, NSF 61, NSF 372 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Fast installation solution
  • No glue, no soldering, no tooling
  • 2 step installation: cut and push
  • Max working temperature: 200oF (90oC)
  • Max working pressure: 150psi (10bar)
  • Max resistant pressure: 350psi (25bar)
  • Max endured pressure: 600psi (40bar)
  • Certified for potable water and hydronics
  • Suitable for different kinds of piping system: Copper, PEX, and CPVC

Specs

–
Lead Free:

Yes

PEX Size:

1/2"

Size:

1/2"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

150

Connection Type:

Push-Fit x FNPT

Fitting System Compatibility:

Push Fit

Max Water Temp (°F):

200°F

Brass Alloy:

C46500

Standards Met:

ASSE 1061

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Push Fit 90° Elbow (Lead Free)
SKU: PFE050
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great Product

I needed to transition from tubing to pvc on my front flower beds and these push fit female adapters worked great.
Roho Dog
Dallas Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I use this fitting for waterheaters.
Ko's Koncepts
Atlanta Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Supplier

We continue to buy from this company due to best prices & quality for our needs
JH
MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

works
mobilechuck
pittston pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality Product

Quality is just as good as the other brands and the price is better.
Fred
Flintstone, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy