Apply to be a TradeMaster!
Main product image of 1/2" Push Fit x Push Fit x FNPT Female Center Push Fit Slip Tee (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Push Fit x Push Fit x FNPT Female Center Push Fit Slip Tee (Lead Free)

Brand:
Bluefin
SKU:
PFFT050
Rating:
(33)
Q&A:
(2)
1/2" Push Fit x Push Fit x FNPT Female Center Push Fit Slip Tee (Lead Free)
Magnifying glass
Hover image to zoom
$14.22 each
BOX UP & SAVE 22%
$110.90 box of 10
$11.09 each
In Stock
In Stock
Get 294 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASSE 1061, NSF 372, NSF 61 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Note: Slip End Only Suitable for Copper and CPVC
  • Fast installation solution
  • No glue, no soldering, no tooling
  • 2 step installation: cut and push
  • Max working temperature: 200oF (90oC)
  • Max working pressure: 150psi (10bar)
  • Max resistant pressure: 350psi (25bar)
  • Max endured pressure: 600psi (40bar)
  • Certified for potable water and hydronics
  • Suitable for different kinds of piping system: Copper, PEX, and CPVC

Specs

–
Lead Free:

Yes

PEX Size:

1/2"

Size:

1/2"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

150

Connection Type:

Push-Fit x FNPT

Fitting System Compatibility:

Push Fit

Max Temp (F):

200°F

Brass Alloy:

C46500

Standards Met:

ASSE 1061

NSF 372

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.52 out of 33 reviews
90% would recommend this product
4.52
out of 33 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
9%
3 star
3%
2 star
3%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Yes would buy again

Instead of writing 20 reviews for the various fittings and sizes I use- this is it. More expensive than copper, but ease and speed of installation is a plus, great for those spots you couldn't get to, to sweat. Works great transitioning from copper stub to plastic too. Better freeze protection. Make sure your pipe cuts are straight and pushed home into the fittings. Removable too.
VS

Most Liked Negative Review

Do not purchase - leaks slowly

I purchased this Push-Fit tee to tie into my main 1" water line. I took the time to do the installation right, using BlueFin PEX cutters, measuring and inserting the tubing at the correct depth, etc. All was well for about a week; no leaks, nice and dry...but then I noticed a small amount of water had formed at the bottom of the tee fitting. I wiped dry, put a piece of cardboard under it, and returned a few hours later to find a few drops on the cardboard and a bit of water settled around the bottom of the fitting. Even though it's a a slow leak, it's still a leak nonetheless. Im disappointed as I now have to go back and redo the work again...all because of a poorly manufactured fitting. I will NOT be using these fittings again and suggest you think twice before purchasing.
Showing 1-10 of 33 reviews

They just work

Cannot get more plug-and-play. Are all push-to-connects equal? Probably not, but I had no issues with these.
Tyler
Uxbridge, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always great products & service!

I have used these folks on many occasions, and have always found everything to be exactly as described. Quick delivery and great service.
Chris
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the second time we've ordered these

Ease of use similar to other brand names but confidence of buying it from a reputable supplier.
GThome
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Competative push fittings

Good replacement product for brand name fittings at better pricing and consistent quality.
Midnight
New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would have been 5 stars

Supply house carries the cheapest out there. But when they arrived there was some rust on them. Once I cleaned them up they were good to go.
Joshua
Lexington, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great at 1/2 the Sharkbite price when you buy quantity

used for irrigation main line connections on PEX and CPVC
Karl
Gold Beach, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inner insert to short.

I was reaching overhead to attach fitting horizontally. Tried several times could not get the pipe to insert into the fitting. The pipe was being obstructed by the inner insert. The insert does not stay centered, it drops down and obstructs the pipe. Even after discovering the issue it was difficult to get the pipe to insert. After I was able to complete the installation there were no leaks and worked fine. The insert is to short .
Paul S
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Joined copper and pex- excellent!

All copper house has now got it's first pex water line with the help of this tee. Quick and simple. Not cheap, but quick and simple with no leaks.
Cabinet guy turned plumber- for a minute
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should. Solid value

These are excellent for saving time on a jobsite install or repair.
Just Call Ben
San Diego, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Have not had a problem with this or any Bluefin push-fit connectors bought from Supply house.
KashP
Montgomery AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can you remove the plastic insert for copper connection like the shark bite brand

Asked by jim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. Yes, the inserts can be removed.

Was this review helpful to you?

Q: What is the warranty on the Bluefin push fittings?

Asked by Phil 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Ryan

The warranty is 25 years

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy