Apply to be a TradeMaster!
Main product image of 3/8" Push Fit x 1/2" Male Reducing Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Push Fit x 1/2" Male Reducing Adapter (Lead Free)

Brand:
Bluefin
SKU:
PFM038-050
Rating:
(21)
Q&A:
(0)
3/8" Push Fit x 1/2" Male Reducing Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.53 each
BOX UP & SAVE 22%
$86.20 box of 20
$4.31 each
In Stock
In Stock
Get 54 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/8" x 1/2"
1/2"3/4"1"3/8" x 1/2"1/2" x 3/4"3/4" x 1/2"3/4" x 1"1" x 3/4"
Connection Type: 
Push-Fit x MNPT

This item replaces: 10155534, 55534

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASSE 1061, NSF 61, NSF 372 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Push-Fit x MNPT Connection

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Fast installation solution
  • No glue, no soldering, no tooling
  • 2 step installation: cut and push
  • Max working temperature: 200oF (90oC)
  • Max working pressure: 150psi (10bar)
  • Max resistant pressure: 350psi (25bar)
  • Max endured pressure: 600psi (40bar)
  • Certified for potable water and hydronics
  • Suitable for different kinds of piping system: Copper, PEX, and CPVC

Specs

–
Lead Free:

Yes

PEX Size:

3/8"

1/2"

Size:

3/8" x 1/2"

Material:

Brass

Connection Type:

Push-Fit x MNPT

Application:

Heating

Plumbing

Max Pressure (PSI):

150

Fitting System Compatibility:

Push Fit

Max Water Temp (°F):

200°F

Brass Alloy:

C46500

Standards Met:

ASSE 1061

NSF 61

NSF 372

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Push Fit x Male Adapter (Lead Free)
SKU: PFM050
Bluefin

Product Reviews

4.71 out of 21 reviews
95% would recommend this product
4.71
out of 21 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
10%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

GREAT!

I have used these on several projects. They are simply great. The install easily, don't leak and are relatively easy to remove, using the removal tool. Attached is a picture of my wood furnace conversion to solar heat where I added plumbing connections. Also used several connectors in the crawl space when I renovated the plumbing.
VS

Most Liked Negative Review

Wouldn't stop dripping

Used with 1.25" hePex, and 3 of the 4 wouldn't stop dripping. Using them on a typical hydronic application, 180F max, 15 psi. Ended up replacing them with WIPEX compression fittings that were much more expensive, but leak free and seem quite a bit more secure.
Showing 1-10 of 21 reviews

What can I say

These people and products are the best.
Paul
Centerville NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option to the other brands

I have used dozens and found these fittings to be great options to the more expensive major brand. They do seem to be more subject to issues if you don't align straight and causing binding/o-ring issues when installing but otherwise comparable and great fittings
Sam
Midwest
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I use these on boilers and places that have copper tubing on a 90 degree with relief valves downstream. It eliminates the need for desweating tubing.
Lynn
Carrollton, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I woul buy this product

I use it as a transition from 1" copper to 1" PEX, everything work fine
palnic
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I keep this product in stock.

Use this product in certain outdoor boiler situations. Not the main go to but some cases it's the best option. Always fit.
Outdoor Furnace Man
Campbellsburg, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit good

Good fitting no problems with them.
Maintenance
Jericho vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product line works very well

However, this particular product did not work for my application. The adapter was to be used in a whole house water filter. I could not get the threaded portion of the adapter leak tight (using teflon tape). I had a competitors adapter in my spares and it worked nicely, no leaks. I compared the two products and could see only a slight difference in the thread taper. Other than this instance, I have not had any problems with this line of products.
Joe
East Coast
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great quality and great price
Chuck
Keystone wv
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First Time

To install a tankless hot water heater. A install to the main valve for the cold water. I had to add A lot of teflon tape It didn't hold the first time.
T-Bone
Pennsylvania, Bushkill
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super product

Fast shipping exactly what I expected
G
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy