Apply to be a TradeMaster!
Main product image of 1/2" Push Fit x MNPT 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Push Fit x MNPT 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$6.97 each
BOX UP & SAVE 22%
$136.00 box of 25
$5.44 each
In Stock
In Stock
Get 66 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF 61, ASSE 1061, NSF 372 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Fast installation solution
  • No glue, no soldering, no tooling
  • 2 step installation: cut and push
  • Max working temperature: 200oF (90oC)
  • Max working pressure: 150psi (10bar)
  • Max resistant pressure: 350psi (25bar)
  • Max endured pressure: 600psi (40bar)
  • Certified for potable water and hydronics
  • Suitable for different kinds of piping system: Copper, PEX, and CPVC

Specs

–
Lead Free:

Yes

PEX Size:

1/2"

Size:

1/2"

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

150

Connection Type:

Push-Fit x MNPT

Fitting System Compatibility:

Push Fit

Max Water Temp (°F):

200°F

Brass Alloy:

C46500

Standards Met:

NSF 61

ASSE 1061

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1/2" Push Fit x FNPT 90° Elbow (Lead Free)
SKU: PFFE050
Bluefin

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Seems OK but haven't completed install.

Product will be used for whole house water filter installation. Fittings seem a little loose compared to Sharkbite brand, but I haven't applied water pressure yet. We'll see how well they perform once water pressure is applied. Water pressure is from well pump with only 40-60 psi expected.
Billy Wayne.
Coastal NC.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great.

Good product, just what I needed.
Gustavo
Arizona
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy