Apply to be a TradeMaster!
Main product image of 3/4" x 25' Plastic Hanger Tape, Bagged
Magnifying glass
Hover image to zoom

3/4" x 25' Plastic Hanger Tape, Bagged

Brand:
Bluefin
SKU:
PH25
Rating:
(0)
Q&A:
(0)
3/4" x 25' Plastic Hanger Tape, Bagged
Magnifying glass
Hover image to zoom
$3.18 each
In Stock
In Stock
Get 119 Fri, Oct 30
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
3/4" Width

Description

–
This product is a 3/4" x 25' Plastic Hanger Tape, Bagged manufactured by Bluefin.

Specs

–
Length (Feet):

25'

Material:

Plastic

Type:

Hanger Strap

Width (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Material
Type
Width (Inches)
25'
Plastic
Hanger Strap
3/4"
25'
Plastic
Hanger Strap
3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy