Shop Klein Tools Limited Time Promotion
Main product image of 3/4" x 25' Plastic Hanger Strap - Bagged
Magnifying glass
Hover image to zoom

3/4" x 25' Plastic Hanger Strap - Bagged

Brand:
Oatey
SKU:
33925
Rating:
(11)
Q&A:
(0)
3/4" x 25' Plastic Hanger Strap - Bagged
Magnifying glass
Hover image to zoom
$2.86 each
In Stock
In Stock
Get 54 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
3/4" Width

Description

–
3/4" x 25' Plastic Hanger Strap - Bagged, Nail holes are 1/8" in diameter and spaced 3/4" apart, polyethylene

Specs

–
Length (Feet):

25'

Material:

Plastic

Type:

Hanger Strap

Width (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Material
Type
Width (Inches)
CURRENT ITEM
25'
Plastic
Hanger Strap
3/4"
25'
Plastic
Hanger Strap
3/4"

You May Also Need

Product Reviews

4.64 out of 11 reviews
91% would recommend this product
4.64
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

Fit my bill

Bought this to make hangers for the water lines under our house. I cut and bent one to the shape I needed and then made up a bunch of them to use as I go. I've replaced most of the old plastic 1/4" strapping they used to hang the original pipes with this. I am in the process of replacing all the cpvc with pex and adding pipe insulation as I go. I get about 7-8 hangers out of each roll.
VS

Most Liked Negative Review

Undecided

I'm unavailable to give an a review on this product as it as been since the end of October and I have not received my order and I have contacted email support and have not received a response. So far I am not happy with the service as it has been a month and I have paid for shipping as well. Not happy as I need my product I ordered
Showing 1-10 of 11 reviews

Fit my bill

Bought this to make hangers for the water lines under our house. I cut and bent one to the shape I needed and then made up a bunch of them to use as I go. I've replaced most of the old plastic 1/4" strapping they used to hang the original pipes with this. I am in the process of replacing all the cpvc with pex and adding pipe insulation as I go. I get about 7-8 hangers out of each roll.
trophyshooter67
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this item

used to attach small bat houses to trees, houses
Michael
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this item often to attach Bat House to trees, etc

attach Bat House to trees, etc
Sarge
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will recommend your product to my friends

I build bat houses and I use the strap to attach the bat house
Sarge
shawnee, oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, good product.

I purchased this product to repair some fencing. I like this product because it has two size holes.
Charles
Prineville OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Undecided

I'm unavailable to give an a review on this product as it as been since the end of October and I have not received my order and I have contacted email support and have not received a response. So far I am not happy with the service as it has been a month and I have paid for shipping as well. Not happy as I need my product I ordered
Erica
NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy product again

I have used this great product,to fix fences,,garage hangers,,plumbing,and automotive repairs..
CHAPO
MIAMI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will recommend your product to my friends

To mount bat houses up
michael
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will recommend your product to my friends

I make Bat houses as a non profit US Veterans fundraiser for the little bats here in Oklahoma. The strap is used to secure the bat house to trees, houses, barns or light poles.
Sarge
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and product.

All way good service!
Singh
Nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy