Apply to be a TradeMaster!
Main product image of 3" x 100 Yds. Black Woven Duct Strap
Magnifying glass
Hover image to zoom

3" x 100 Yds. Black Woven Duct Strap

Brand:
Bluefin
SKU:
PHW300
Rating:
(0)
Q&A:
(0)
3" x 100 Yds. Black Woven Duct Strap
Magnifying glass
Hover image to zoom
PHW300 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Material
Woven
Product Highlight: Color
Black
Product Highlight: Length (Feet)
300' Length

Description

–

This black 3 inch (width) x 100 yards (length) Woven Duct Strap is manufactured by Bluefin.

Specs

–
Color:

Black

Material:

Woven

Product Type:

Duct Strap

Length (Feet):

300'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Material
Product Type
Length (Feet)
CURRENT ITEM
Black
Woven
Duct Strap
300'
3" x 100 Yds. Black Woven Duct Strap
SKU: 710-102-DIVERSITECH
Black
Woven
Duct Strap
300'