Apply to be a TradeMaster!
Main product image of 3" x 100 Yds. Black Woven Duct Strap
Magnifying glass
Hover image to zoom

3" x 100 Yds. Black Woven Duct Strap

SKU:
710-102-DIVERSITECH
Rating:
(1)
Q&A:
(0)
3" x 100 Yds. Black Woven Duct Strap
Magnifying glass
Hover image to zoom
$36.62 each
In Stock
In Stock
Get 43 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Woven
Product Highlight: Length (Feet)
300' Length
Product Highlight: Color
Black
Product Highlight: Width (Inches)
3" Width

Description

–
Webbed duct strap processing high tensile and abrasion resistance. This can be used for flex duct as it is easy to cut and staple to joists. The product is chemical resistant.

3" x 100 Yds. Black Woven Duct Strap

Specs

–
Length (Feet):

300'

Material:

Woven

Product Type:

Duct Strap

Color:

Black

Width (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Length (Feet)
Material
Product Type
Color
CURRENT ITEM
Product Image of 3" x 100 Yds. Black Woven Duct Strap
3" x 100 Yds. Black Woven Duct Strap
SKU: 710-102-DIVERSITECH
(1)
300'
Woven
Duct Strap
Black
300'
Woven
Duct Strap
Black

You May Also Need

36" Nylon Heavy Duty Cable Ties (Pack of 50)
SKU: 7-P36
DiversiTech

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I'm using it as a bunny deterrent!

My vegetable garden is surrounded by metal fencing but the younger bunnies were squeezing through 2" x 4" openings. The 3" duct strapping has worked marvelously to keep them out. I was looking for something like lawn chair webbing. This is very similar and so much more affordable and not the garrish colors that lawn chair webbing tends to come in. Can't give 5 star only because I don't know yet whether I will be able to reuse it next year. Bought another roll just in case. Both rolls were delivered within just a couple days so thrilled with the service.
NoMoreBunnies
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy