Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Bluefin Expansion PEX Fittings
Expansion PEX EP Plugs
1" Expansion PEX EP Plug
Brand:
Bluefin
SKU:
PPLP100A
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PPLP100A has been discontinued
Discontinued August 6, 2024
This product has been discontinued.
Direct Replacement:
1" Expansion PEX EP Plug
Brand:
Bluefin
SKU:
PPLP100
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1"
Engineered Plastic
PEX
Expansion PEX
ASTM F1960, NSF 14, NSF 372, NSF 61 Standards Met
200 MAX PSI
Specs
–
Material:
Engineered Plastic
Application:
Heating
Plumbing
Max Pressure (PSI):
200
Standards Met:
ASTM F1960
NSF 14
NSF 372
NSF 61
Fitting System Compatibility:
Expansion PEX
Tubing Compatibility:
PEX
Max Temp (F):
200°F
Size:
1"
PEX Size:
1"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1" ProPEX Ring with Stop
SKU:
Q4691000
Uponor (Wirsbo)
1" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU:
PPBV100
Bluefin
1" x 1" x 3/4" ProPEX EP Reducing Tee
SKU:
Q4751175
Uponor (Wirsbo)
1" x 1" x 1/2" ProPEX EP Reducing Tee
SKU:
Q4751150
Uponor (Wirsbo)
1" ProPEX EP Coupling
SKU:
Q4771010
Uponor (Wirsbo)
1" ProPEX 90° Elbow
SKU:
Q4761000
Uponor (Wirsbo)
1/2" ProPEX Ring w/ Stop
SKU:
Q4690512
Uponor (Wirsbo)
3/4" ProPEX Ring with Stop
SKU:
Q4690756
Uponor (Wirsbo)
×
Video