Apply to be a TradeMaster!
Main product image of 1" Expansion PEX EP Plug
Magnifying glass
Hover image to zoom

1" Expansion PEX EP Plug

Brand:
Bluefin
SKU:
PPLP100
Rating:
(0)
Q&A:
(0)
1" Expansion PEX EP Plug
Magnifying glass
Hover image to zoom
PPLP100 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

This item replaces: PPLP100A

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF 14, NSF 61, NSF 372, CSA B137.5 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Specs

–
Material:

Engineered Plastic

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

NSF 14

NSF 61

NSF 372

CSA B137.5

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Size:

1"

PEX Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need