Apply to be a TradeMaster!
Main product image of 1" Expansion PEX EP Tee
Magnifying glass
Hover image to zoom

1" Expansion PEX EP Tee

Brand:
Bluefin
SKU:
PPLT100A
Rating:
(0)
Q&A:
(0)
1" Expansion PEX EP Tee
Magnifying glass
Hover image to zoom
PPLT100A has been discontinued
Discontinued December 14, 2023
This product has been discontinued.
Direct Replacement:
1" Expansion PEX EP Tee
Brand:
Bluefin
SKU:PPLT100
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF 14, NSF 372, NSF 61 Standards Met
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Specs

–
Material:

Engineered Plastic

Application:

Heating

Plumbing

Standards Met:

ASTM F1960

NSF 14

NSF 372

NSF 61

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Pressure (PSI):

150

Max Operating Temp:

210ºF

Size:

1"

Max Temp (F):

320ºF

PEX Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU: PPBV075
Bluefin