Apply to be a TradeMaster!
Main product image of 1" ProPEX x 1" NPT Brass Male Adapter
Magnifying glass
Hover image to zoom
1" ProPEX x 1" NPT Brass Male Adapter
Magnifying glass
Hover image to zoom
$14.24 each
BOX UP & SAVE 13%
$123.70 box of 10
$12.37 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"5/8" x 3/4"3/4" x 1"1" x 3/4"
Material: 
Brass

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: This item contains lead. For the lead-free version, please see LF4521010.

ProPEX® Male Threaded Adapter connects Uponor PEX tubing to male NPT threads for use in hydronic heating and cooling systems. One end of the adapter is manufactured with Uponor ProPEX fittings for connection to Wirsbo hePEX™ tubing and the other end is manufactured to adapt female threaded connections. These adapters are not safe for direct burial in soil.

Specs

–
Size:

1"

PEX Size:

1"

Thread Size:

1"

Application:

Heating

Material:

Brass

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Thread Type:

Male

Standards Met:

ASTM F877

NSF

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPEX Ring with Stop
SKU: Q4691000
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Yes I would purchase again

this product makes for a nice clean job
Jeffrey Bruni
central Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deal, Buy this one.

Great product, super price [...]Definitely a product to choose. I do recommend getting the Lead Free one if you run any fresh water.
Berndsche
Seattle, WA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy